Shop All Laundry Detergent
Theochem
Laundry Detergent, 32.5 lb Pail, Powder, Citrus, White
Mfr # 109245-99990-32
Zoro # G110738470
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Cleaner Container Type Pail
- Color White
- Effective to Remove Medium Soils - Industrial
- For Use On Fabrics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 109245-99990-32
- Zoro # G110738470
- UPC # 24598055846
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 32.5 lb |
Details
Item | Laundry Detergent |
Cleaner Form | Powder |
Cleaner Container Type | Pail |
Fragrance | Citrus |
Color | White |
Effective to Remove | Medium Soils - Industrial |
For Use On | Fabrics |
Ready to Use/Concentrated | Concentrated |
Application | Laundry Detergent |
Net Weight | 35.09 |
Recommended Dilution | 8-10 oz per product load |
Description
Heavy-duty detergent for washing in all water types and temperatures. Brightens whites, gentle of colorfast fabrics. Designed for use in laundries, hospitals, institutions and commercial use. Container 32.5 lb pail.
- •Color Safe Laundry Detergent
- •This powdered laundry detergent is a complete, one-shot heavy duty detergent used for washing in hard water. It is built to eliminate the lime soap film and grey work prevalent in hard water areas, provides excellent soil suspensions, penetrates deep set soil stains, and rinses easily even in cool water.
- •Advantages - This detergent is a complete product, replacing separate addition of alkalies and detergents, simplifies washing formulas, saves time and labor involved in purchasing, handling, and storage of supplies. It contains special optical brighteners to produce sparkling whites in all classifications whether it is shirts, table linen, bar aprons, towels, bed linen, etc. It is gentle and effective on all color-fast fabrics as well. Its free flowing powders dissolve easily and will not break down even at high temperatures.
- •WHERE TO USE This detergent may be used on all white and color fast fabrics, except woolens. It is designed for all commercial, family, institutional, linen supply and shirt laundries. This product is a free flowing powder and may be added dry to the wheel or to the supply compartment of automatic feeding devices. For manual dispensing, add the detergent while the washer is filling, then add laundry items.
- •Designed for laundries, hospitals, institutions & commercial use
- •Saves time and labor
- •Its free flowing powders dissolve easily. Citrus fragrance
- •LIGHT SOIL: Add 2 oz. of Fresh Burst
- •MEDIUM SOIL: Add 4 oz. of Fresh Burst.
- •HEAVY SOIL: Add 8 to 10 oz. of Fresh Burst. DIRECTIONS FOR OTHER USES Surface Cleaning, Walls, Floors, Woodwork and Countertops General Purpose Cleaning: Mix 2 ounces of Fresh Burst with 1 gallon of warm water. Mop or wipe surfaces to remove dirt and grime. Rinse with clean water.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Carpet Extractor Shampoo, 1 gal Bottle (ZUCEC128EA)
- DAYTON Vacuum Bag, 2-ply, 10 PK (4JMU7)
- RENOWN 128 oz. Lemon Water Soluble Deodorant (1-WB-LE-P/REN03017-FR)
- WARNER 3‐Pack Multi Mini Brush Set, wrap hanging card (11400)
- THEOCHEM Laundry Bleach, 50 lb Pail, Powder, Chlorine-like, White (100142-99990-76)
- THEOCHEM Laundry Detergent, 50 lb Pail, Powder, Odourless, White (100401-99990-76)
- THEOCHEM Laundry Detergent, 40 lb Pail, Powder, Citrus, White (100404-99990-74)
- THEOCHEM Laundry Detergent, 55 gal Plastic Drum, Liquid, Odourless, Greenish blue (100005-99990-53)
- THEOCHEM Laundry Detergent, 55 gal Plastic Drum, Liquid, Odourless, Blue (100023-99990-53)
- THEOCHEM Laundry Detergent, 5 gal Pail, Liquid, Odourless, Blue (100023-99990-1P)
- PUREX Laundry Detergent, 150 oz Bottle, Liquid, Mountain Breeze (2420005016)
- Theochem Laundry Detergent