Shop All Laundry Detergent
Theochem
Laundry Detergent, 1 gal Bottle, Liquid, Odourless, Greenish blue, 4 PK
Mfr # 100005-99990-7G
Zoro # G010738471
product price: $77.89
/pk 4, $19.47/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Odourless
- Color Greenish blue
- Application Laundry Detergent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100005-99990-7G
- Zoro # G010738471
- UPC # 24598052142
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 1 gal |
Details
Item | Laundry Detergent |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Odourless |
Color | Greenish blue |
Application | Laundry Detergent |
Recommended Dilution | 3-5 oz per product load |
Ready to Use/Concentrated | Concentrated |
Net Weight | 40.47 |
For Use On | Fabrics |
Effective to Remove | Heavy Soils |
Description
Concentrated laundry detergent. Commercial, extra heavy-duty, all-fabric formula. Fragrance free. Container 1 gal, pack of 4 per case.
- •Extra Heavy Duty All-Fabric Detergent
- •HIGHLY CONCENTRATED: Power Detergent is a highly concentrated formulation allowing for superior cleaning even when diluted down to 1:400 (1/3 oz./gal.).
- •Designed to perform in all types of water conditions.
- •Does not contain phosphates or nonylphenols
- •Contains Soil Suspenders
- •Odorless
- •Add Power Detergent: a. At 3.0 – 5.0 oz. per 50 lbs. of dry clothing depending on soil loadb. or at 0.5 – 1.0 oz. per 3 gallons of wash water
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Dispenser, D-4000, 3-4/5"Wx10-2/5"Lx3-4/5"H, Multi (ZPE600101)
- BRADY Sorbents, 12 gal (US), 3 in x 12 ft, Universal, Gray, Polypropylene (AW124)
- RUBBERMAID COMMERCIAL 65 gal Rectangular Trash Can, Gray, 25 1/4 in Dia, Lift Up, HDPE/MDPE (FG9W2100GRAY)
- RUBBERMAID COMMERCIAL 23 gal Square Untouchable Square Container, Beige, Plastic (RCP356988BG)
- THEOCHEM Laundry Detergent, 55 gal Plastic Drum, Liquid, Odourless, Greenish blue (100005-99990-53)
- THEOCHEM Laundry Detergent, 50 lb Pail, Powder, Odourless, White (100401-99990-76)
- THEOCHEM Laundry Detergent, 40 lb Pail, Powder, Citrus, White (100404-99990-74)
- THEOCHEM Laundry Detergent, 5 gal Pail, Liquid, Fresh, Dark blue (101056-99990-1P)
- THEOCHEM Laundry Detergent, 5 gal Pail, Liquid, Odourless, Blue (100023-99990-1P)
- THEOCHEM , Power Hd Detergent, Fresh, 45 Lbs, Pail (141PL)
- ECOS Laundry Detergent, 4 PK (989104)
- Theochem Laundry Detergent