Shop All Bathroom Cleaners
Theochem Laboratories
Safe-T-Bowl Liquid Toilet Bowl Cleaner, 32 oz Bottle, PK12
Mfr # 500689
Zoro # G204417854
product price: $54.59
/pk 12, $4.55/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Unscented
- Cleaner Form Liquid
- Chemicals For Use On Ceramics; Enamel; Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem Laboratories
- MFR # 500689
- Zoro # G204417854
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Unscented |
Cleaner Form | Liquid |
Chemicals For Use On | Ceramics; Enamel; Metal |
Net Weight | 24.83 lbs |
For Use On | Grime; Mildew; Mineral Scale, Mold; Organic Matter; Soil |
Includes | Includes 12 bottles. |
Application | Bowl Cleaner |
Description
Professional-quality product helps eliminate stains and odors from toilet bowls and urinals. Mild, non-acid formula ensures safe yet highly effective performance. Recommended for daily use on porcelain, metal and ceramics.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 32 gal, 5 in x 10 ft, Oil, White, Polypropylene (SPC510)
- BRUSH RESEARCH MANUFACTURING 93-AP .006 SS 7-1/4"OAL Scratch Brush, .500 Trim, 7.25 OAL (93AP)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00944-1GS)
- D-LEAD 1 gal Liquid Hand Cleaner Jug (4460ES-4)
- THEOCHEM LABORATORIES , HCLEANER-LIQ-PTC85/ACI D12/1QTUSDA APPROVED (926)
- CLOROX Rain Clean Scent Toilet Bowl Cleaner 24 oz Liquid (00938)
- ZEP Kitchen/Bathroom Cleaner, Bottle, PK12 (103801)
- DIVERSEY Crew Clinging Toilet Bowl Cleaner, Floral Scent, Liquid, 1 qt. Bottle, PK12 (4578)
- AQUA CHEMPACS Non-Acid Bathroom and Bowl Cleaner Kit (4-0983)
- PROCTER & GAMBLE Comet® Disinfectant Bathroom Cleaner, 32 Oz. Trigger 8/Case - PAG22569CT (PGC 01105)
- METHOD Eucalyptus Mint Scent Daily Shower Cleaner 28 oz Liquid (00083)
- Theochem Laboratories Bathroom Cleaners