Shop All Specialty Cleaners
Theochem Laboratories
PTC-85 Porcelain and Tile Cleaner, Pleasant Scent, 32 oz Bottle, PK12, 12PK
Mfr # 500657
Zoro # G306485775
product price: $60.89
/pk 12, $5.07/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Pleasant
- Application Porcelain/Tile Cleaner
- Primary Chemical Hydrochloric Acid; Phosphoric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem Laboratories
- MFR # 500657
- Zoro # G306485775
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 32 oz |
Details
Item | Porcelain and Tile Cleaner |
Container Type | Bottle |
Fragrance | Pleasant |
Application | Porcelain/Tile Cleaner |
Primary Chemical | Hydrochloric Acid; Phosphoric Acid |
For Use On | Rust; Scale |
Cleaner Form | Liquid |
Surface | Porcelain; Tile |
Weight | 32 lbs |
Description
Excellent, mild acid cleaner. Reacts to release mineral film from porcelain, ceramic and masonry surfaces. Unique blend of mineral acids and detergents.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Broom, 24", Telescoping Handle (82926)
- RUBBERMAID COMMERCIAL 66 gal Square Step Can, White, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST12EPLWH)
- AMSTAT 18 mm Bristle & 36 in. Carbon Fiber Brush (CF320018-36)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, White (31995)
- THEOCHEM LABORATORIES NACC, Foaming, Non Acid, 1 Gal., 4PK (101529-03010-7G)
- THEOCHEM LABORATORIES Orange Plus, Fruit-Like Scent, 1 gal Bottle, 4PK (504120)
- THEOCHEM LABORATORIES Defoamer C, Odorless, 1 gal Bottle, 4PK (500596)
- SCOTCH-BRITE Scotch Brite 8952954 8 in. Scotch-Brite Lint Roller Refill; Black (8952954)
- PROTOCHEM LABORATORIES Institutional Strength Baseboard Stripper, 19 oz., EA1 (PC-197-1)
- TILELAB 1 Gal. Grout & Tile Cleaner (TLGTCRA1-2)
- SIMPLE GREEN 24 oz Granite and Stone Cleaner, Trigger Spray Bottle, Ready to Use, Pleasant Fruit (3710101203024)
- Theochem Laboratories Specialty Cleaners