Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Theochem Laboratories
Oil-Based Sweeping Compound, Grit-Free, 50 lb Box (Discontinued)
Mfr # 500054
Zoro # G803666851
This Product is Discontinued
Key Features
- Form Powder
- Size 50 lbs.
- Fragrance Neutral
- Container Type Box
- Weight 52 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Theochem Laboratories
- MFR # 500054
- Zoro # G803666851
- UPC # 24598000549
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 50 lbs. |
Details
Item | Cleaners & Detergents |
Form | Powder |
Fragrance | Neutral |
Container Type | Box |
Weight | 52 lbs |
Application | Concrete Floors;Unfinished Floors |
For Use On Surface Material | Cement;Tile;Wood |
Includes | Includes one box. |
Features | Red - Grit-Free—For finished or painted floors. |
For Use On | Debris;Dirt;Scuff Marks |
Description
Compound significantly increases sweep effectiveness and employee efficiency. Oil-based formula absorbs soil and odors. Color-coded and clearly labeled to help ensure appropriate use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.