Shop All Air Fresheners & Odor Eliminators
Theochem Laboratories
Day and Night Wicking Odor Absorber, 32 oz Bottle, Lavender, PK12
Mfr # 500064
Zoro # G204417892
product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Odors
- Fragrance Lavender
- Cleaner Form Spray
- Cleaner Container Size 32 oz
- Cleaner Chemical Product Grouping Ethanol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem Laboratories
- MFR # 500064
- Zoro # G204417892
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Details
Type | Odors |
Fragrance | Lavender |
Cleaner Form | Spray |
Cleaner Chemical Product Grouping | Ethanol |
Primary Chemical | Ethanol |
Application | Floors |
Net Weight | 32 lbs |
For Use On | Odors |
Item | Cleaners & Detergents |
Applicable Material | Floors |
Description
Continual wicking odor absorber. Provides long-lasting results wherever continual odor control is required.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 62 gal (US), 28 1/2 in x 150 ft, Universal, Light Blue, Cellulose (RFP28-DP)
- FRESH PRODUCTS Wave 3D Urinal Deodorizer Screen, Blue, Cotton Blossom, PK60 (2WDS60CBL)
- LYSOL Bathroom Cleaner, Spray Bottle, 22 oz, N/A (RAC90036)
- SANITAIRE Vacuum Bag, Paper, 6-1/2" H, PK5 (68104-10)
- AIR WICK Freshmatic Life Scents Ultra Refill, Paradise Retreat, 5.89 oz Aerosol Spray, PK6 (62338-91099)
- TOUGH GUY Air Freshener, Herbal Choice, PK6 (220319)
- ODOR ASSASSIN ODOR ELIMINATOR POMGREENT SGR (128802)
- BRIGHT AIR Odor Eliminator Gel, Citrus, 8 oz, 5"x5"x1-4/5", , Orange, PK 6 (BRI900436CT)
- CLAIRE Metered Air Freshener with Ordenone - Fresh Linen, 12PK (CL110)
- GLADE AIR FRESHENER CLN LIN 8.3OZ (40658)
- HTI Total Release Fogger - Cucumber Melon W/ Lock Down Tip (HT 19037)
- Theochem Laboratories Air Fresheners & Odor Eliminators