Shop All Specialty Cleaners
Theochem Laboratories
Acidic Cleaners, Acidic Scent, 1 qt Bottle, PK12
Mfr # 505682
Zoro # G004417719
product price: $73.99
/pk 12, $6.17/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Container Type Bottle
- Fragrance Acidic
- Application Rust/Hard Water Stain Remover
- Package Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem Laboratories
- MFR # 505682
- Zoro # G004417719
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 qt |
Details
Item | Acidic Cleaner |
Container Type | Bottle |
Fragrance | Acidic |
Application | Rust/Hard Water Stain Remover |
Package Type | Bottle |
For Use On | Ceramic; Fabric |
Surface | Ceramic; Fabric |
Weight | 28.975 lbs |
Primary Chemical | Glycollic Acid; Oxalic Acid; Phosphoric Acid |
Form | Liquid |
Cleaner Form | Liquid |
Description
Non-fluoride based product designed to remove rust from concrete, stucco, laundry and hard surfaces. Designed to remove hard water stains left behind by lawn sprinklers. Easy to use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Exec Series Mop Bucket Combo, 35Qt, Black (RCP1863896)
- TIMEMIST Premium Metered Air Freshener Refill, Clean N Fresh, 6.6 oz Aerosol (1042771EA)
- PROTEAM Carbon Brush Set For Domel Motor (105164)
- GLOBAL INDUSTRIAL Replacement Metal Extension Wands For Cat C16V Wet/Dry Vacuum 641759 (CRP1021)
- THEOCHEM LABORATORIES PTC-85 Porcelain and Tile Cleaner, Pleasant Scent, 32 oz Bottle, PK12, 12PK (500657)
- THEOCHEM LABORATORIES NACC, Foaming, Non Acid, 1 Gal., 4PK (101529-03010-7G)
- THEOCHEM LABORATORIES Defoamer C, Odorless, 1 gal Bottle, 4PK (500596)
- THEOCHEM LABORATORIES Orange Plus, Fruit-Like Scent, 1 gal Bottle, 4PK (504120)
- A/C SAFE Foam Coil Cleaner (AC-921)
- ZEP Low-Foam Cleaner, Powders, 40 lb., Yellow (61434)
- ALLPOINTS Restorer, Ceiling Tile 12 Oz (1431164)
- Theochem Laboratories Specialty Cleaners