Shop All Septic & Drain Cleaners
Theochem
FUMELESS - 12/1 QT CASE, Non-Acid Drain Cleaner, 12PK
Mfr # 100996-99990-1Q
Zoro # G310738584
product price: $65.99
/pk 12, $5.50/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Size 1 qt
- Cleaner Container Type Bottle
- Fragrance Odourless
- Ready to Use/Concentrated Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100996-99990-1Q
- Zoro # G310738584
- UPC # 24598007012
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 qt |
Details
Item - Drains and Maintainers | Non-Acid Drain Cleaner |
Cleaner Container Type | Bottle |
Fragrance | Odourless |
Ready to Use/Concentrated | Ready to Use |
Cleaner Form | Liquid |
Color | Colorless |
For Use On | Sink, tub, toilet bowl |
Description
Heavy-duty liquid alkaline drain opener for use in restroom sinks, kitchen sinks, grease, traps, baths, and showers. Instantly begins dissolving fats, grease, oil, soap scum build-up, and other organic blockages. Excellent for foodservice drain applications. For use in PVC or metal pipes. Safe for use in drains connected to septic systems when used as directed. Container 1 quart, pack of 12 per case.
- •Heavy Duty Alkaline Drain Opener
- •Industrial strength liquid alkaline drain opener
- •Removes obstructions caused by grease, hair, soap and other organic matter
- •For use in all pipes. Safe for use in septic systems when used as directed.
- •Eliminates the disagreeable fumes which are caused by ordinary dry form drain pipe cleaners.
- •Saponifies grease into a soft mass that easily flows through the drains.
- •Recommended for use in kitchen and restroom drains
- •Odorless
- •Bail out as much standing water as possible. Use 16-32 ounces of product. Pour directly into the drain. Allow to stand 15 minutes, up to 30 minutes. Flush with water. NOTE: Avoid contact with aluminum and chrome surfaces as discoloration and pitting may occur. Wear protective gloves, protective clothing, eye protection and face protection. Do not beathe vapors. Dispose of contents and container in accordance with local, regional, national and international regulations.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Neutral Disinfectant Cleaner Concentrate, 64 oz. Jug (23A)
- 3M Low-Speed TopLine Autoscrubber Floor Pads 5000, 13", Green/Amber, PK5 (5000)
- UNGER UNGER Black/Green 1/2" Aluminum/Nylon Scraper (LH12C)
- PFERD Upright Corn Broom - 11" Sweep (89377)
- THEOCHEM SEWER SOLV - 50 LB PAIL, Sewer Line & Drain Cleaner Powder (100105-99990-76)
- THEOCHEM LIQUA ZYME - 4/1 GL CASE, Drain Maintainer, 4PK (100346-99990-7G)
- THEOCHEM Clean Shot ProFlo Drain Opener - 6/1 64oz Case, Non-Acid Drain Cleaner, 6PK (100998-99990-0G)
- THEOCHEM LIQUA ZYME - 5 GL PAIL, Drain Maintainer (100346-99990-1P)
- ZEP Drain Care Build-Up Remover, 64 oz., PK8 (ZLDC648)
- OATEY Glug Crystals Drain Opener 20 oz (20410)
- CLR PRO Drain Maintainer, Drum, 55 gal, Liq (G-FM-BEDM-55PRO)
- Theochem Septic & Drain Cleaners