Shop All Carpet & Upholstery Cleaning Chemicals
Theochem
EXODUS - 5 GL PAIL, Carpet Extraction cleaner
Mfr # 100580-99990-1P
Zoro # G210738554
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution 2 oz per gallon
- pH Alkaline
- Effective to Remove General
- Net Weight 47.16
- For Use On Carpet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100580-99990-1P
- Zoro # G210738554
- UPC # 24598004707
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 5 gal |
Details
Item | Carpet Extraction cleaner |
Recommended Dilution | 2 oz per gallon |
pH | Alkaline |
Effective to Remove | General |
Net Weight | 47.16 |
For Use On | Carpet |
pH Range | 11.5 to 12.5 |
Container Type | Pail |
Application | Low-Foaming Extraction |
Color | Clear to straw color |
Form | Liquid |
Fragrance | Citrus |
Description
Deeply cleans and lifts away heavy soils from carpet fibers. For use in all extraction and steam machines. Fast drying formula. Solubilizes residual detergent and depresses the foaming action. Will not clog pumps or seals and leaves no residue that can cause rapid re-soiling. Biodegradable ingredients and minimum phosphate content reduce the impact to the environment. Container 5 gal pail.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- P&G Cleaning Pads, Dawn, 5-2/5"x9/10"x9-4/5", White, PK 4 (PGC51107)
- PURELL Purell Fragrance Free Scent Antibacterial Advanced Hand Sanitizer Refill 40.5 oz (5392-02)
- BRONCO 10 gal Round Trash Can, White (84101002)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 12 PK (8123)
- THEOCHEM EXODUS - 4/1 GL CASE, Carpet Extraction cleaner, 4PK (100580-99990-7G)
- THEOCHEM DEFOAMER C - 4/1 GL CASE, Defoamer Carpet Cleaner, 4PK (100801-99990-7G)
- THEOCHEM PREMIUM DRYSHEEN - 5 GL PAIL, Carpet Shampoo (100582-99990-1P)
- THEOCHEM RUGSHEEN - 5 GAL PAIL, Carpet Shampoo (100595-99990-1P)
- NAMCO MANUFACTURING Super Task Force Carpet Deodorizer, Fresh Scent, 1 gal., PK4 (2502-1)
- TOUGH GUY Carpet Shampoo, 1 gal., Fruity Floral (5FVZ3)
- TIDE TO GO No Scent Stain Pen 0.33 oz Liquid (01870)
- Theochem Carpet & Upholstery Cleaning Chemicals