Shop All Carpet & Upholstery Cleaning Chemicals
Theochem
EXODUS - 4/1 GL CASE, Carpet Extraction cleaner, 4PK
Mfr # 100580-99990-7G
Zoro # G310738508
product price: $70.69
/pk 4, $17.67/ea
$70.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Dilution 2 oz per gallon
- pH Alkaline
- For Use On Carpet
- Net Weight 37.48
- pH Range 11.5 to 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100580-99990-7G
- Zoro # G310738508
- UPC # 24598004714
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 gal |
Details
Item | Carpet Extraction cleaner |
Recommended Dilution | 2 oz per gallon |
pH | Alkaline |
For Use On | Carpet |
Net Weight | 37.48 |
pH Range | 11.5 to 12.5 |
Form | Liquid |
Color | Clear to straw color |
Container Type | Bottle |
Effective to Remove | General |
Fragrance | Citrus |
Application | Low-Foaming Extraction |
Description
Deeply cleans and lifts away heavy soils from carpet fibers. For use in all extraction and steam machines. Fast drying formula. Solubilizes residual detergent and depresses the foaming action. Will not clog pumps or seals and leaves no residue that can cause rapid re-soiling. Biodegradable ingredients and minimum phosphate content reduce the impact to the environment. Container 1 gal, pack of 4 per case.
- •Carpet Extraction Cleaner Concentrate
- •Low foaming concentrate designed for use in all types of steam cleaning and self-contained extraction machines
- •Blend of detergents and builders formulated to aid jet-flushing action to remove carpet soil.
- •Solubilizes residual detergent and depresses the foaming action
- •Will not clog pumps or seals and leaves no residue that can cause rapid re-soiling
- •Biodegradable ingredients
- •minimum phosphate content reduce the impact to the environment
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (H180)
- KIMBERLY-CLARK PROFESSIONAL Continuous Air Freshener Dispenser (92621), Black, 2.75" x 5.00" x 2.40" (Qty 1) (92621)
- HTH HTH 8396657 1 lbs Ultimate Granule Shock - Pack of 15 (8396657)
- NILFISK/ADVANCE SQUEEGEE SET - APEX, FITS ADV (9100000060)
- THEOCHEM EXODUS - 5 GL PAIL, Carpet Extraction cleaner (100580-99990-1P)
- THEOCHEM RUGSHEEN - 5 GAL PAIL, Carpet Shampoo (100595-99990-1P)
- THEOCHEM DEFOAMER C - 4/1 GL CASE, Defoamer Carpet Cleaner, 4PK (100801-99990-7G)
- THEOCHEM PREMIUM DRYSHEEN - 5 GL PAIL, Carpet Shampoo (100582-99990-1P)
- BLUE WOLF SALES & SERVICE Carpet Shampoo Spray Bottle - 32 oz (BL600960)
- OXICLEAN Laundry Stain Remover, Commercial, OxiClean, 12 oz, , CL, PK 12 (CDC5703700070CT)
- MIDLAB Inc. Maxim Renew Shampoo Carpet Cleaner 1 Gallon Clean Scent CC910, 4PK (091000-41)
- Theochem Carpet & Upholstery Cleaning Chemicals