Shop All Air Fresheners & Odor Eliminators
Theochem
ESSENCE - 4/1 GL CASE, Odor Counteractant & Deodorizer, 4PK
Mfr # 100350-99990-7G
Zoro # G710738467
product price: $76.85
/pk 4, $19.21/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Raspberry
- Color Red
- Recommended Dilution 12 oz per gallon
- Cleaner Form Liquid
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100350-99990-7G
- Zoro # G710738467
- UPC # 24598001775
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Details
Fragrance | Raspberry |
Color | Red |
Recommended Dilution | 12 oz per gallon |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
For Use On | Hard & Soft Surfaces, air |
Item | Odor Counteractant & Deodorizer |
Application | Odor Counteractant and Deodorizer |
Net Weight | 35.58 |
Description
Super concentrated, all-purpose liquid deodorant that eliminates odors at their source. Excellent for eliminating pet urine or other organic odors. Use wherever odor problems exist. Container 1 gal, pack of 4 per case.
- •Odor Counteractant & Deodorizer
- •Long-lasting odor counteractant and deodorizer for use in air, on hard surfaces, and most carpets and upholstery
- •Distinctive blend of fruit and floral essence for a unique, refreshing experience of clean.
- •Pleasantly eliminates all offensive odors
- •Vividly festive, fruit and floral scent
- •Concentrate
- •GENERAL USE: Mix 12 ounces per gallon of water. Use a drop or two in toilets, washrooms, disposals, garbage cans, pet beds, air conditioner filters, litter boxes and other enclosed areas. AIR FRESHENER: Mix 12 ounces per gallon of water. Spray solution with atomizer to remove unpleasant odors and freshen the air. MOP BUCKET OR AUTOMATIC SCRUBBER: Mix 2 ounces to each gallon of scrub water eliminates "wet floor" odor.
- •CARPET: Mix 2 ounces to 1 gallon shampoo solution. Shampoo carpets as normal. Eliminates odors of urine, vomit, smoke, mildew and others. Will not leave a residue
- •ELIMINATE PET ODORS: Urine odors can be eliminated from carpet padding by injecting solution into the carpet pad with a hypodermic needle.
- •NURSING HOMES AND HOSPITALS: A drop or two in bed pans, portable toilets, urinals and drainage bottles will eliminate odors. Product will not stain bed pans or clothing.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT GASKET - TANK REAR, 5680/5700 (222121)
- RUBBERMAID COMMERCIAL Lobby Pro Synthetic-Fill Broom, 37 1/2" Height, Black (FG253600BLA)
- 3M Deodorizer, Bottle, Wintergreen, 1 qt., PK12 (34753)
- HOSPECO New Colored Knit Polo T-Shirt Rags, Assorted Colors, 10 Pounds/Bag (245-10)
- THEOCHEM CHERRY BLOSSOM - 5 GL PAIL, Concentrated Odor Counteractant (100318-99990-1P)
- ODOBAN Concentrated Odor Eliminator and Disinfectant, Eucalyptus, 5 gal Pail (CCC 911062-5G)
- PROCTER & GAMBLE 75ml Gain Air Freshner (93331)
- ZEP Blue Sky Scent Odor Eliminator 32 oz Liquid (ZUAIR32)
- MRS. MEYERS CLEAN DAY Clean Day Lemon Verbena Scent Air Freshener 8 oz Liquid (70063)
- SPARTAN CHEMICAL CO. Airlift Fresh Scent 1 Gallon Air Freshener (302204)
- BESTAIR Best Air Splash Scents 16 Oz. Cinammon Apple Humidifier Fragrance (FSCA-PDQ-6)
- Theochem Air Fresheners & Odor Eliminators