Shop All Floor Finishes and Sealers
Theochem
ENDURE CONCRETE & HARD SURFACE SEALER - 5 GL PAIL, Floor Sealer
Mfr # 100665-99991-1P
Zoro # G810738503
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Container Type Pail
- Application Concrete and Hard Surface Sealer
- Fragrance Acrylic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100665-99991-1P
- Zoro # G810738503
- UPC # 24598045878
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Details
Item | Floor Sealer |
Form | Liquid |
Container Type | Pail |
Application | Concrete and Hard Surface Sealer |
Fragrance | Acrylic |
Color | White |
For Use On Surface Material | Concrete and Hard Surface |
pH Range | 8 to 9 |
Description
Base coat sealer and primer.This specialty sealer provides the optimum of durability and chemical protection for hard surface and concrete floors. This urethane fortified metal-crossed-linked sealer was formulated with a unique combination of acrylic polymers to incorporate hardness and flexibility. Manufactured for super market checkout lanes, warehouses, and home improvement stores. Container 5 gal pail.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Contours 3.5 gal White Plastic Vanity Wastebasket (2958-00-WHT)
- CARLISLE FOODSERVICE Brush, Cleaning , 20", Blk Handle (36505L00)
- EVERWIPE Wall Mount Dispenser for Wipes (10 DISP)
- CARBON-OFF Carbon Remover, Aerosol Can, 12 PK (148CRBNOFF12)
- THEOCHEM SOLID GOLD HIGH SOLIDS FLOOR FINISH - 4/1 GL CASE, Floor Finish, 4PK (100698-99990-7G)
- BETCO Untouchable Floor Finish with SRT, 5 gal Bag-in-Box (606B500)
- ISHINE 5 Gallon Floor Finish (405505)
- FRANKLIN CLEANING TECHNOLOGY Quasar High Solids Floor Finish, Liquid, 1 Gal. Bottle, PK4 (F136022)
- FRANKLIN CLEANING TECHNOLOGY Interstate 50 Self Sealing, Fast Recoat Floor Finish, 5 Gal. Pail (F195026)
- NYCO High Gloss Floor Finish And Seal, 1 gal. (NL167-G4)
- ZEP Floor Cleaner, Liquid, 1 gal., Bottle, PK4 (191423)
- Theochem Floor Finishes and Sealers