Shop All Floor Cleaners and Maintainers
Theochem
EARLY RAIN MULTIPURPOSE CLEANER - 12/1 QT CASE, Floor Cleaner, 12PK
Mfr # 100448-99990-1Q
Zoro # G310738539
product price: $52.49
/pk 12, $4.37/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 qt
- Color Greenish blue
- Fragrance Floral
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100448-99990-1Q
- Zoro # G310738539
- UPC # 24598073765
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 qt |
Details
Item | Floor Cleaner |
Form | Liquid |
Color | Greenish blue |
Fragrance | Floral |
Container Type | Bottle |
Weight | 28.69 |
Recommended Dilution | 2 oz per gallon |
For Use On | Hard Surface |
pH Range | 6.5 to 8.5 |
Application | All Purpose |
Removes | Light industrial type |
pH | Neutral |
Description
Concentrated, neutral floor and all-purpose cleaner, leaves no residue and requires no rinse. Mop floors as part of daily floor care maintenance to pick-up soil and enhance shine. Container 1 quart, pack of 12 per case.
- •Concentrated, Neutral Floor & All Purpose Cleaner
- •This product is a non-alkaline, non-acid formula for picking up soil
- •Never needs rinsing
- •Will not bite, blush, haze, or dull the shine, as can high alkaline all purpose cleaners
- •Fresh, long-lasting fragrance
- •For use on floors and virtually all hard surfaces
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANNTROLRPORATION Odoban GAL Euc Cleaner (911061-G4)
- MINWAX 32OZ HardWD FLR Cleaner (62127004)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Trash Can, Almond, 21 in Dia, Open Top, Steel (FGWB96RAL)
- ZEP Sanitizer, 1 gal. Pail, Slight, Light Red-Orange, 4 PK (155424)
- THEOCHEM EARLY RAIN MULTIPUROPSE CLEANER - 4/1 GL CASE, Floor Cleaner, 4PK (100448-99990-7G)
- THEOCHEM CLEAN STEP - 36 LB BOX, Floor Cleaner (100120-99992-63)
- THEOCHEM EARLY RAIN MULTIPURPOSE CLEANER - 5 GL PAIL, Floor Cleaner (100448-99990-1P)
- THEOCHEM RINSE NO MORE PLUS LAVENDER - 4/1 GL CASE, Floor Cleaner, 4PK (100447-99990-7G)
- THEOCHEM RINSE NO MORE PLUS LAVENDER - 5 GL PAIL, Floor Cleaner (100447-99990-1P)
- THEOCHEM Rinse-No-More Floor Cleaner, Lemon Scent, 1 Gal, Bottle, 4PK (445)
- BONA FloorCleaner, Liquid, 32oz, SprayBottle, PK4 (WM700051206)
- Theochem Floor Cleaners and Maintainers