Shop All Air Fresheners & Odor Eliminators
Theochem
DUMPSTER D - 6/32 OZ CASE, Dumpster & Garbage Deodorizer, 6PK
Mfr # 100317-99990-4Q
Zoro # G810738466
product price: $115.99
/pk 6, $19.33/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Color Yellowish
- Cleaner Form Liquid
- Cleaner Container Size 1 qt
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100317-99990-4Q
- Zoro # G810738466
- UPC # 24598072911
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 qt |
Details
Fragrance | Cherry |
Color | Yellowish |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Net Weight | 16.18 |
Application | Odor Control |
For Use On | Hard Surfaces |
Item | Dumpster & Garbage Deodorizer |
Description
Biochemical reaction digests grease and organic matter that causes malodors in dumpsters, trash chutes and compactors, landfills, dumpsites, garbage trucks, hospitals and medical clinics, kennels, barns and stables, hotels and motels, eating and drinking establishments, and more. Long-lasting, fresh cherry fragrance. Aids in reducing insects at these sites of malodor. Biodegradable formulation. Designed for use with automatic metering systems. No rinsing required. Container 1 quart, pack of 6 per case
- •Dumpster & Garbage Deodorizer
- •Broad range malodor control for dumpster and garbage sites
- •Keeps air fresh in and around dumpsters and trash sites
- •Also highly effective for use on loading docks and concrete floors
- •Biochemical reaction digests grease and organic matter that causes malodors in
dumpsters, trash chutes and compactors, landfills, dumpsites, garbage trucks,
hospitals and medical clinics, kennels, barns and stables, hotels and motels,
eating and drinking establishments, and more. - •Long-lasting, fresh cherry fragrance
- •Aids in reducing insects at these sites of malodor
- •Biodegradable formulation
- •Designed for use with automatic metering systems
- •No rinsing required
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in L Flat Mop Pad, 3.5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT2)
- ALL-PRO Industrial Repro Liner, 32 Gal, 1.2Mil, Black (EC334412K)
- 3M 3M Scotch-Brite„¢ Heavy Duty Scouring Pads , Green, 36 Pads - 86 (61500025921)
- IMPACT PRODUCTS Soap Dispenser, 1000mL, Black/Gray (9391-90)
- THEOCHEM AIREZE - 12/1 QT CASE, Odor Encapsulator & Neutralizer, 12PK (100315-99990-1Q)
- THEOCHEM DAY & NIGHT - 12/1 QT CASE, Continual Odor Counteractant, 12PK (100309-99990-1Q)
- THEOCHEM ESSENCE - 4/1 GL CASE, Odor Counteractant & Deodorizer, 4PK (100350-99990-7G)
- THEOCHEM CHERRY BLOSSOM - 5 GL PAIL, Concentrated Odor Counteractant (100318-99990-1P)
- FRESHWAVE IAQ Odor Eliminator, 32 oz., Spray Bottle, PK6 (501)
- DAMPRID Tab Container Fresh Scent (FG96)
- CAR-FRESHNER Little Trees Extra Strength AirFresh, Black Ice 2-Pack Extra Strength (U2P20655)
- Theochem Air Fresheners & Odor Eliminators