Shop All Carpet & Upholstery Cleaning Chemicals
Theochem
DEFOAMER C - 4/1 GL CASE, Defoamer Carpet Cleaner, 4PK
Mfr # 100801-99990-7G
Zoro # G910738496
product price: $78.69
/pk 4, $19.67/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Dilution 2 oz per 10 gal
- pH Alkaline
- For Use On Carpet Extractors
- Effective to Remove Organic
- pH Range 7 to 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100801-99990-7G
- Zoro # G910738496
- UPC # 24598005964
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 gal |
Details
Item | Defoamer Carpet Cleaner |
Recommended Dilution | 2 oz per 10 gal |
pH | Alkaline |
For Use On | Carpet Extractors |
Effective to Remove | Organic |
pH Range | 7 to 9 |
Fragrance | Odourless |
Color | White |
Container Type | Bottle |
Form | Liquid |
Net Weight | 35.31 |
Application | Foam Control |
Description
Instantly knocks down and prevents foam. Use in carpet extraction and automatic scrubber tanks. Reduces equipment failure and increases productivity. Can also be used to reduce foam in sewage systems, water fountains, and whirlpools. Phosphate free, biodegradable, non-corrosive, and compatible with sound environmental practices. Container 1 gal, pack of 4 per case.
- •Multi-Purpose Foam Control Concentrate
- •Eliminates foam and prevents foam build-up in recovery tanks of all types of carpet equipment.
- •Can also be used to reduce foam in sewage systems, water fountains, and whirlpools.
- •Phosphate free
- •Biodegradable
- •Non-corrosive
- •Compatible with sound environmental practices.
- •Instantly knocks down and prevents foam
- •Use in carpet extraction and automatic scrubber tanks
- •Reduces equipment failure and increases productivity
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM PROTEAM 10 qt. 120V, 1108W Backpack Vacuum Cleaner (107303)
- RUBBERMAID COMMERCIAL Oil Based Air Dispenser, Black, 2-3/4"L (1793546)
- KINGSWAY GROUP Soap Dispenser, Wall, Manual, 1000mL (KG07)
- ETTORE Complete Pro Super System Super Channel Squeegee 30 Inch (13851, 11040)
- THEOCHEM RUGSHEEN - 5 GAL PAIL, Carpet Shampoo (100595-99990-1P)
- THEOCHEM EXODUS - 4/1 GL CASE, Carpet Extraction cleaner, 4PK (100580-99990-7G)
- THEOCHEM EXODUS - 5 GL PAIL, Carpet Extraction cleaner (100580-99990-1P)
- THEOCHEM PREMIUM DRYSHEEN - 5 GL PAIL, Carpet Shampoo (100582-99990-1P)
- ZEP Carpet Extractor Shampoo, Unscented, 1 gal, PK4 (ZUCEC128)
- BLUE MAGIC Foam Carpet Cleaner w/Stain Guard, 22 oz (912-06)
- TENEX CARPET PROT CLR27""X72"" (1020002)
- Theochem Carpet & Upholstery Cleaning Chemicals