Shop All Air Fresheners & Odor Eliminators
Theochem
DAY & NIGHT - 12/1 QT CASE, Continual Odor Counteractant, 12PK
Mfr # 100309-99990-1Q
Zoro # G710738511
product price: $94.49
/pk 12, $7.87/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Lavender
- Color Pale
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Application Odor absorber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100309-99990-1Q
- Zoro # G710738511
- UPC # 24598065258
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 qt |
Details
Fragrance | Lavender |
Color | Pale |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Application | Odor absorber |
Item | Continual Odor Counteractant |
For Use On | Hard & Soft Surfaces |
Net Weight | 26.24 |
Description
Continual wicking odor absorber concentrate. Provides long lasting results wherever continual odor control is required. Container 1 quart, pack of 12 per case.
- •Continual Wicking Odor Absorber
- •Ready-to-use room deodorant & air freshener
- •Safe, economical and easy to use odor counteractant
- •Absorbs all objectionable odors
- •Once applied, deodorant turns the surface into a continuous vaporizing wick.
- •May be used on virtually all porous and non-porous surfaces
- •Long lasting results where continual odor control is required
- •Lavender fragrance
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB100H)
- TWINKLE Cleaner and Polish, Size 17 oz., PK12 (991224)
- NILFISK Cartridge Filter, Dry, HEPA (55941142)
- OATEY Tube and Pipe Brush, 3 in L Handle, 1 1/2 in L Brush, Silver, Polystyrene, 5 in L Overall (31330)
- THEOCHEM CHERRY BLOSSOM - 5 GL PAIL, Concentrated Odor Counteractant (100318-99990-1P)
- THEOCHEM AIREZE - 12/1 QT CASE, Odor Encapsulator & Neutralizer, 12PK (100315-99990-1Q)
- THEOCHEM ESSENCE - 4/1 GL CASE, Odor Counteractant & Deodorizer, 4PK (100350-99990-7G)
- AMERISAFE AMERISAFE LOW ODOR MASTIC REMOVER 5 GAL (40320)
- MISTY Odor Neutralizer, Handheld, 20 oz., PK12 (1039402)
- ODOBAN Solid Odor Absorber, 14 Oz, Citrus Scent (9735K61-14Z12)
- CLAIRE MFG CO Air Freshener, Metered, Cucumber Melon, 7 oz, 12PK (CGCCL109CT)
- Theochem Air Fresheners & Odor Eliminators