Shop All Air Fresheners & Odor Eliminators
Theochem
D-O - 4/1 GL CASE, All Purpose liquid Deodorant, 4PK
Mfr # 101553-99990-7G
Zoro # G910738465
product price: $79.25
/pk 4, $19.81/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Cinnamon
- Color Yellow
- Recommended Dilution 2 oz per gallon
- Cleaner Form Liquid
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 101553-99990-7G
- Zoro # G910738465
- UPC # 24598008187
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Details
Fragrance | Cinnamon |
Color | Yellow |
Recommended Dilution | 2 oz per gallon |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Item | All Purpose liquid Deodorant |
Application | Odor Counteractant and Deodorizer |
Net Weight | 35.64 |
For Use On | Hard & Soft Surfaces, air |
Description
Concentrated, all-purpose liquid deodorizer Formulated for application on all types of carpet fibers and fabrics. Contains quaternary ammonium compounds that neutralize odors at their source. Can be added to carpet shampoo, recovery tanks, or directly on source. Container 1 gal, pack of 4 per case.
- •All Purpose Liquid Deodorant
- •This product is a versatile, concentrated odor eliminator
- •Its pleasant fragrance provides a lingering cover while it chemically attacks undesirable odors at their source
- •This product is designed to be mixed with water and will not leave a residue or film on hard surfaces, carpets or fabrics
- •Versatile deodorant for use in air, on hard surface and in carpets and fabric
- •Contains quaternary ammonium compounds
- •Neutralizes odors at their source with fragrant bouquet scent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Pack, 425 Sheets, White, 24 PK (54245)
- TOUGH GUY Tough Guy, Jumbo Core, 2 Ply, Continuous Sheets, White, 8 PK (36P067)
- MINT-X 45 gal Rodent-Repellent Trash Bags, 40 in x 48 in, Heavy-Duty, 16 micron, Clear, 250 PK (MX4048HD C16)
- DAYTON Floor Scrubbr, Wlk-Bhind, 120VAC/60Hz, Disc (40PM20)
- THEOCHEM CHERRY BLOSSOM - 5 GL PAIL, Concentrated Odor Counteractant (100318-99990-1P)
- THEOCHEM DAY & NIGHT - 12/1 QT CASE, Continual Odor Counteractant, 12PK (100309-99990-1Q)
- THEOCHEM AIREZE - 12/1 QT CASE, Odor Encapsulator & Neutralizer, 12PK (100315-99990-1Q)
- THEOCHEM ESSENCE - 4/1 GL CASE, Odor Counteractant & Deodorizer, 4PK (100350-99990-7G)
- RENOWN 1 lb. Odor Absorbent and Eater (0166AN)
- CAR-FRESHNER Little Tree Air Fresheners 2-Pack, Bayside Breeze (U2S27121)
- HOSPECO Air Freshener, Neutralizer, Metered Spray, f/Airworks, 7oz, 12PK (HOS07913)
- Theochem Air Fresheners & Odor Eliminators