Shop All Specialty Cleaners
Theochem
COIL RENEW - 5 GL PAIL, Coil Cleaner & Brightener
Mfr # 100933-99990-1P
Zoro # G610738567
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance Sassafras
- Color Opaque Light blue
- Cleaner Form Liquid
- Effective to Remove Scale, discoloration, stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Theochem
- MFR # 100933-99990-1P
- Zoro # G610738567
- UPC # 24598006718
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 5 gal |
Details
Item | Coil Cleaner & Brightener |
Container Type | Pail |
Fragrance | Sassafras |
Color | Opaque Light blue |
Cleaner Form | Liquid |
Effective to Remove | Scale, discoloration, stains |
Weight | 47.66 |
For Use On | Coil Cleaner |
Application | Specialty |
pH | 1.5 to 2.5 |
Description
Excellent mild acid coil cleaner and brighter. Removes scale, scum and stains from evaporator and condenser coils. Ideal for use on air conditioning, heating and refrigeration equipment. Conrainer 5 gal pail.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBL PRODUCTS ANTI-STATIC PREP TECH WIPES (RBUSB4PNT)
- WEIMAN Hardwood Floor Cleaner, 32 oz Squeeze Bottle (522EA)
- LIBMAN Libman Rough Surface Angle Broom, Steel Handle, 14" W (1102)
- FLITZ 3.4OZ LIQ Flitz Polish (LQ04535)
- THEOCHEM SPRAY PARTS CLEANER - 50 LB PAIL, Parts Cleaner powder (101607-99990-76)
- THEOCHEM LIME SOLV - 4/1 GL CASE, Lime Solvent Remover, 4PK (100950-99990-7G)
- WET & FORGET OUTDR CLEANER CNCNTR 1GAL (800128)
- DIVERSEY Gum and Wax Remover, 6.5 oz., PK12 (95628817)
- BRIGHT BAY PRODUCTS, LLC Hurricane Industrial Concrete Remover, Gallon Bottle 4/Case - H1128CS (H1128CS)
- LEXOL Lexol Leather Conditioner 8 oz. (246-8OZ)
- SPRAYWAY Rubber Cleaner & Rejuvenator, 16oz (SW203-1)
- Theochem Specialty Cleaners