Shop All Drain Openers
Theochem
CLEAN SHOT RTL - 6/1 QT CASE, Drain Opener Sulfuric Acid, 6PK
Mfr # 100940-99992-4Q
Zoro # G610548852
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- For Use On Sink, tub, toilet bowl
- Cleaner Form Liquid
- Fragrance Acidic
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Theochem
- MFR # 100940-99992-4Q
- Zoro # G610548852
- UPC # 24598053910
- Country of Origin United States
- Category Drain Openers
Dimensions
Size | 1 qt |
Details
Item | Drain Opener Sulfuric Acid |
For Use On | Sink, tub, toilet bowl |
Cleaner Form | Liquid |
Fragrance | Acidic |
Color | Red |
Container Type | Bottle |
Description
Quickly dissolves clogs and build-up associated with grease, hair, soap scum and oils.Safe for use in all types of pipes.Proven effective and satisfying professionals for over 50 years. Container 1 quart, pack of 6 per case.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff 18 Towel Bar Vibrant Brushed Moderne Brass (27409-2MB)
- BECK 1" x 8" Black Pipe Nipple Sch 40 (0330026402)
- COPPER PRESS BY TMG 1/2 in. 1/2 in. Copper Press x Press Coupling with Dimple Stop (XPRC12)
- SLOAN Outlet Tube 1-1/2 X 13-1/4 X 1-1/2In. (F189)
- DRAIN KING Drain Opener, 3 in to 6 in D, Rubber, Clear Drain up to 1000 ft, Black (750)
- G. T. WATER Drain King 3in. to 6in. Water-Pressure Drain Opener (750)
- ROEBIC PDO-32 DRAIN OPENER 32OZ PROF (PDO12Q)
- GT WATER PRODUCTS Plunger Black Master 1.6Gal (MP1600)
- COBRA TOOLS Auger Drain Drum 1/4X25Ft (84250)
- ZEP Commercial 2 Lb. Crystal Heat Drain Opener (ZUCRY2)
- PROSOURCE Drain Tape Flat 1/4In X 25Ft (DC00006-25)
- Theochem Drain Openers