Shop All Septic & Drain Cleaners
Theochem
Clean Shot ProFlo Drain Opener - 6/1 64oz Case, Non-Acid Drain Cleaner, 6PK
Mfr # 100998-99990-0G
Zoro # G710738580
product price: $56.39
/pk 6, $9.40/ea
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Size 1/2 gl
- Cleaner Container Type Bottle
- Fragrance Odourless
- Ready to Use/Concentrated Ready to Use
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100998-99990-0G
- Zoro # G710738580
- UPC # 24598045373
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1/2 gl |
Details
Item - Drains and Maintainers | Non-Acid Drain Cleaner |
Cleaner Container Type | Bottle |
Fragrance | Odourless |
Ready to Use/Concentrated | Ready to Use |
Cleaner Form | Liquid |
For Use On | Sink, tub, toilet bowl |
Color | Colorless |
Description
Industrial strength liquid alkaline drain opener. Removes obstructions caused by grease, hair, soap and other organic matter. For use in all pipes. Safe for use in septic systems when used as directed. Eliminates the disagreeable fumes which are caused by ordinary dry form drain pipe cleaners. Saponifies grease into a soft mass that easily flows through the drains. 64 oz, pack of 6 per case.
- •Drain Opener
- •Industrial strength liquid alkaline drain opener
- •Clears Drain Clogs Caused by Grease, Hair, Soap and Other Organic Build-Up
- •Recommended for use in Kitchen and Restroom Drains
- •Safe for use in All Pipes and Septic Systems
- •Eliminates the disagreeable fumes which are caused by ordinary dry form drain pipe cleaners.
- •Saponifies grease into a soft mass that easily flows through the drains.
- •Odorless
- •Ready to Use
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Red, Plastic, 10 in L Overall (41924)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (71609/29629)
- ZEP Degreaser, 55 Gal Drum, Liquid, Orange (48585)
- THEOCHEM LABORATORIES Safe-T-Bowl Liquid Toilet Bowl Cleaner, 32 oz Bottle, PK12 (500689)
- THEOCHEM FUMELESS - 12/1 QT CASE, Non-Acid Drain Cleaner, 12PK (100996-99990-1Q)
- THEOCHEM SEWER SOLV - 50 LB PAIL, Sewer Line & Drain Cleaner Powder (100105-99990-76)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, 2L, Odorless, PK6 (8875)
- TOTAL SOLUTIONS Drain Opener, 1 gal., PK4 (5285041)
- INSTANT POWER Stick Enzymatic Drain Opener , 12PK (1507)
- INSTANT POWER Liquid Septic System Cleaner 0.5 gal (1868)
- INSTANT POWER PROFESSIONAL Septic System Treatment, 5 gal., Odorless (8867)
- Theochem Septic & Drain Cleaners