Shop All Septic & Drain Cleaners
Theochem
CLEAN SHOT CRYSTAL DRAIN OPENER - 24/1 LB CASE, Crystal Drain Opener, 24PK
Mfr # 100107-99991-44
Zoro # G810738473
product price: $198.99
/pk 24, $8.29/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Size 1 lb
- Cleaner Container Type Box
- Fragrance Odourless
- Ready to Use/Concentrated Ready to Use
- Cleaner Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100107-99991-44
- Zoro # G810738473
- UPC # 24598010104
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 1 lb |
Details
Item - Drains and Maintainers | Crystal Drain Opener |
Cleaner Container Type | Box |
Fragrance | Odourless |
Ready to Use/Concentrated | Ready to Use |
Cleaner Form | Powder |
For Use On | Pipes |
Color | White |
Description
Professional grade, highest active content, crystal flake drain opener activated by hot water. Designed for use in virtually all small drains and grease traps. Ideal for use in the foodservice and hospitality industries. The fast-acting formula works in 60 seconds to dissolve built-up grease, oils, hair and soap scum. Container 1 lb, pack of 24 per case.
- •Quickly dissolves clogs and build-up associated with grease, hair, soap scum and oils.
- •Safe for use in all types of pipes.
- •Proven effective and satisfying professionals for over 50 years.
- •Odorless drain cleaner
- •Activated by hot water only
- •Works in 60 seconds
- •SMALL DRAIN: When fixtures begin to drain slowly it is usually due to the build up of grease hair soap scum or bath oils. To prevent complete stoppage let hot water run, to warm lines. Add one cup of product directly into the drain opening. Let hot water run until all chemical is dissolved. Let stand one minute then flush with hot water. To keep drains working properly add 1/2 to 1 cup of product once per month. If drain is completely stopped, use cable to open drain enough to allow water to flow then add product to ensure a clean and proper working drain.
- •GREASE TRAPS: A regular treatment of 2 lbs. for each 100 gallons of capacity will greatly reduce the costly pumping and cleaning of your grease trap by keeping the grease and suspended solids in a liquid form allowing your grease trap to function properly. This product may be applied at any drain leading to the grease trap. Pour in dry and follow with enough hot water to dissolve all chemical. Allow to stand in grease traps as long as possible, overnight for maximum results.
- •SEPTIC TANKS: Not for use as septic system maintainer. Safe for use in septic systems ONLY when used in suggested quantities for above listed applications
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE PLUS 1000 ml Foam Hand Soap Cartridge (PP7802F)
- GLAD GLAD BAG 13GAL 45CT DRAW (78362)
- BRAWNY Professional Cleaning Towels, 1-Ply, 12 x 13, White, 50/Pack, PK12 (28612)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black (1328-04)
- THEOCHEM Clean Shot ProFlo Drain Opener - 6/1 64oz Case, Non-Acid Drain Cleaner, 6PK (100998-99990-0G)
- THEOCHEM FUMELESS - 12/1 QT CASE, Non-Acid Drain Cleaner, 12PK (100996-99990-1Q)
- THEOCHEM SEWER SOLV - 50 LB PAIL, Sewer Line & Drain Cleaner Powder (100105-99990-76)
- BLACK SWAN Drain Pipe Opener & Cleaner (BL600779)
- DYMON Liquid Drain Maintainer, Size 1 gal., PK4 (23301)
- INSTA-FLO 2 Lb. Crystal Drain Cleaner (IS-200)
- GREEN GOBBLER Tablet Septic Tank Treatment (G0017)
- Theochem Septic & Drain Cleaners