Shop All Air Fresheners & Odor Eliminators
Theochem
CHERRY BLOSSOM - 5 GL PAIL, Concentrated Odor Counteractant
Mfr # 100318-99990-1P
Zoro # G410738491
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Color Red
- Recommended Dilution 1-5 oz per gallon
- Cleaner Form Liquid
- Cleaner Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100318-99990-1P
- Zoro # G410738491
- UPC # 24598000860
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 5 gal |
Details
Fragrance | Cherry |
Color | Red |
Recommended Dilution | 1-5 oz per gallon |
Cleaner Form | Liquid |
Cleaner Container Type | Pail |
Item | Concentrated Odor Counteractant |
Net Weight | 45.03 |
Application | Odor Counteractant |
For Use On | Hard Surfaces |
Description
Water soluble blend of deodorants for industrial and institutional applications. May be used as a solution drip in toilets or as a fogging spray in sewage plants or portable toilets. Container 5 gal pail.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WET & FORGET Liquid 1 gal. Mold, Moss, Algae, Mildew Remover, Jug (800006)
- GEORGIA-PACIFIC Toilet Paper Dispr, Jumbo, 11 In. H (59009)
- BEHRENS 3 1/2 gal Round Bucket, 12 3/4 in Dia, Silver, Galvanized Steel (1214)
- VIKAN VIKAN White 10" Polypropylene Bench Squeegee, Width: 9.84" (77115)
- THEOCHEM ESSENCE - 4/1 GL CASE, Odor Counteractant & Deodorizer, 4PK (100350-99990-7G)
- CAR-FRESHNER Little Trees Extra Strength AirFresh, Coconut 2-Pack Extra Strength (U2P20617)
- GONZO Odor Air Magnet 14Oz (4158)
- DAMPRID Moisture Absorber Refill Pure Linen Scent 44 oz (FG30PLSB)
- ODOBAN Disinfectant Fabric and Air Freshnr, PK6 (910701-14A6)
- TOTER PFRF0-15ICI PowerFresh Citrus Scented Odor Eliminator Refill, 2PK (991PFRF0FRSH)
- POO-POURRI Trap a Crap 2 Oz. Deodorizer Spray (SET-2OZ-TRAP-V1)
- Theochem Air Fresheners & Odor Eliminators