Shop All Air Fresheners & Odor Eliminators
Theochem
CHERRY BLOSSOM - 4/1GL CASE, Concentrated Odor Counteractant, 4PK
Mfr # 100318-99990-7G
Zoro # G610738468
product price: $47.15
/pk 4, $11.79/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Color Red
- Recommended Dilution 1-5 oz per gallon
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100318-99990-7G
- Zoro # G610738468
- UPC # 24598000891
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Details
Fragrance | Cherry |
Color | Red |
Recommended Dilution | 1-5 oz per gallon |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Net Weight | 36.61 |
Item | Concentrated Odor Counteractant |
Application | Odor Counteractant |
For Use On | Hard Surfaces |
Description
Water soluble blend of deodorants for industrial and institutional applications. May be used as a solution drip in toilets or as a fogging spray in sewage plants or portable toilets. Container 1 gal, pack of 4 per case.
- •Super Concentrated Odor Counteractant
- •This cherry scented air freshener is water soluble and is designed to mask offensive odors that occur around the perimeter of buildings, in and around commercial waste treatment facilities.
- •It is ideal for public utility commissions, as well as private contractors
- •Areas of use include waste water treatment plants, portable toilets, trash dumpsters, compactors, incinerators, municipal or private dump sites, sewer lines, rendering plants, factory receiving areas and in-plant smokestack scrubbers to neutralize fumes and odors.
- •Types of odors controlled include decaying vegetation, animal waste, paint and petrochemical fumes, sewage, smoke, musty, mold and mildew, organic food and garbage spoilage.
- •Goes to work instantly neutralizing foul odors
- •Use as a contact spray, spray in air, or mix in a solution
- •Designed for use in exterior applications including waste treatment facilities
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser, 13 Oz Aerosol Can, Liquid, Clear, 12 PK (9601)
- RMC Enviro Care Neutral Disinfectant, 128 fl oz (4 quart) Blue, 4 PK (RCMPC12001227CT)
- ELITE MOPS & BROOMS Mop Head, Cotton, 106-4PLY-#32 (106-4PLY-#32)
- SPARKLE Sparkle Paper Towels, 2 PK (22272)
- THEOCHEM CHERRY BLOSSOM - 5 GL PAIL, Concentrated Odor Counteractant (100318-99990-1P)
- THEOCHEM ESSENCE - 4/1 GL CASE, Odor Counteractant & Deodorizer, 4PK (100350-99990-7G)
- THEOCHEM AIREZE - 12/1 QT CASE, Odor Encapsulator & Neutralizer, 12PK (100315-99990-1Q)
- THEOCHEM DAY & NIGHT - 12/1 QT CASE, Continual Odor Counteractant, 12PK (100309-99990-1Q)
- ZEP Odor Eliminator, 2.75 gal, Bottle (203952)
- ARM & HAMMER 30 Oz. Carpet Odor Deodorizer (11321)
- NATURES AIR Sponge Odor-Absorber, Neutral, 16 oz (101-2EACH)
- Theochem Air Fresheners & Odor Eliminators