Shop All Bathroom Cleaners
Theochem
BIG K - 12/1 QT CASE, Acid Cleaners, 12PK
Mfr # 100930-99990-1Q
Zoro # G910738519
product price: $86.79
/pk 12, $7.23/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 qt
- Container Type Bottle
- Fragrance Spearmint
- Cleaner Form Liquid
- Ready to Use/Concentrated Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100930-99990-1Q
- Zoro # G910738519
- UPC # 24598006695
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 qt |
Details
Container Type | Bottle |
Item | Acid Cleaners |
Fragrance | Spearmint |
Cleaner Form | Liquid |
Ready to Use/Concentrated | Ready to Use |
Color | Pink |
Application | Restroom Care |
pH | Acidic |
Net Weight | 30.74 |
pH Range | 0 to 2 |
For Use On | Hard Surface |
Description
Viscous, clinging, corrosion-inhibited cleaner and phosphatizing agent. Cleans ceramic and brightens metal surfaces. Does not bleach or roughen ceramic. Container 1 quart, pack of 12 per case.
- •Clinging All-Purpose Acid Cleaner
- •All-purpose acid cleaner clings to soiled surfaces and chemically reacts to dissolve rust, scale and organic stains.
- •Effective on aluminum, brass, bronze, copper, chrome plate, nickel plate, zinc plate, cast iron, steel, stainless steel, concrete, porcelain tile and grout.
- • Excellent for use on plumbing fixtures, cooking utensils, coffee urns, drinking fountains, wash basins, toilets, urinals, shower stalls and iron stained concrete.
- •Viscous, corrosion-inhibited formula
- •Cleans ceramic and brightens metal surfaces
- •Dissolves rust and scale, removes organic stains
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Angel Soft Professional SeriesCompact, Coreless, 2 Ply, 1125 Sheets, White, 18 PK (19372)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO100)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Nylon, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00033)
- SIMPLEHUMAN 45 L Rectangular Step can, Grey, Plastic (CW1386)
- THEOCHEM PMC PLUS - 4/1 GAL CASE, Acid Cleaners, 4PK (100942-99990-7G)
- THEOCHEM PMC PLUS - 12/1 QT CASE, Acid Cleaners, 12PK (100942-99990-1Q)
- THEOCHEM BLUE BOWL CLEANER - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100923-99990-1Q)
- THEOCHEM EMULSO - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100925-99990-1Q)
- THEOCHEM SAFE T BOWL - 4/1 GL CASE, Non-Acid Toilet Bowl cleaner, 4PK (100975-99990-7G)
- THEOCHEM SAFE T BOWL - 12/1 QT CASE, Non-Acid Toilet Bowl cleaner, 12PK (100975-99990-1Q)
- KOHLER Faucet Cleaner (EC23723-NA)
- Theochem Bathroom Cleaners