Shop All Floor Strippers
Theochem
ANIMAL STRIPPER - 4/1 GAL CASE, Floor Stripper, 4PK
Mfr # 100455-99990-7G
Zoro # G210738530
product price: $103.99
/pk 4, $26.00/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1 gal
- pH 12 to 14
- Container Type Bottle
- Cleaner Form Liquid
- Color Colorless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100455-99990-7G
- Zoro # G210738530
- UPC # 24598058403
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 1 gal |
Details
Item | Floor Stripper |
pH | 12 to 14 |
Container Type | Bottle |
Cleaner Form | Liquid |
Color | Colorless |
Recommended Dilution | 1:4 to 1:12 |
Fragrance | Ammonia-like |
For Use On | Floors |
Description
Powerful floor stripper. Aggressive, quick penetrating, rinse-free floor stripper designed for effective removal of heavy buildup. Quickly removes tough polyurethane and water-base sealers including metal interlocks. With minimal contact time, this new rinse-free concentrated formula reduces labor and overall cost. Non-ammoniated, Phosphate-free, Biodegradable. Container 1 gal, pack of 4 per case.
- •A fiercely aggressive, fast-working, and rinse-free floor stripper
- •Removes polyurethane and water-based finishes and sealers including, metal interlocks
- •Non-ammoniated, phosphate-free, biodegradable formula
- •This product is designed for the effective removal of heavy wax build-up in a single pass
- •Leaves floors ready for re-application of new floor finish
- •Minimal contact time and rinse-free concentrated formula reduce labor and overall cost
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Symplicity Blaze Dish Machine Detergent, Characteristic Scent, 8 lb Jar, 4PK (2397300)
- HEFTY 13 gal Trash Bags, 23.75 in x 28 in, Standard-Duty, .69 Mil, White, 480 PK (E8-4563)
- WEILER 8" Counter Duster, Black Horsehair & Fiber Mix, Fine Brushing (71019)
- REMCO 99" to 186" Threaded Extension Handle, 1 1/4 in Dia, Yellow, Aluminum/Fiberglass (6268B)
- THEOCHEM SUPER STRIP - 5 GL PAIL, Floor Stripper (100458-99990-1P)
- THEOCHEM SUPER STRIP - 4/1 GL CASE, Floor Stripper, 4PK (100458-99990-7G)
- TOUGH GUY Floor Stripper, Size 20 oz., Aerosol Can (2DCA6)
- LUNDMARK 1 Gal. High Power Wax Remover (3204G01-2)
- SAVOGRAN Strypeeze Quart Methylene Chloride Free Stripper (01232)
- CLAIRE Baseboard Wax Stripper (CL856-1)
- TOUGH GUY Floor Stripper, 32 oz., Plastic Bottle (36XX50)
- Theochem Floor Strippers