Shop All Air Fresheners & Odor Eliminators
Theochem
AIREZE - 12/1 QT CASE, Odor Encapsulator & Neutralizer, 12PK
Mfr # 100315-99990-1Q
Zoro # G310738577
product price: $57.29
/pk 12, $4.77/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fresh - patented
- Color Clear to straw color
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Application Odor Neutralizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theochem
- MFR # 100315-99990-1Q
- Zoro # G310738577
- UPC # 24598000785
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 qt |
Details
Fragrance | Fresh - patented |
Color | Clear to straw color |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Application | Odor Neutralizer |
For Use On | Air, Soft Surfaces |
Item | Odor Encapsulator & Neutralizer |
Net Weight | 28.67 |
Description
Penetrates and encapsulates bad odor molecules from the fiber. Effective on carpeting, clothing, curtains, upholstery, musty odors, cooking odors, smoke, pet odors and virtually every fabric. Container 1 quart, pack of 12 per case.
- •Odor Encapsulator & Neutralizer
- •Designed to neutralize malodors, effectively reducing odor concentration and persistence.
- •Environmentally safe solution for odor control, containing no petroleum distillates, alkalis or chlorinated solvents.
- •Non-toxic
- •Non-hazardous
- •Contains no hazardous air pollutants as promulgated under the Clean Air Act
- •Non-flammable, and non-combustible
- •Proven effective in the harshest odor environments
- •Recommended for use in animal shelters and pet areas, athletic facilities, retirement and nursing homes, hospitals and other health care facilities, multi-family units, schools, office buildings, hotels/motels, restaurants, dumpsters and garbage cans, A/C returns and filters, and more. May be used on virtually all porous and non-porous surfaces. Always test for colorfastness in advance of using this product.
- •Penetrates and encapsulates malodor molecules in air and on fabrics. Effective on virtually all upholstery, carpeting and linens. Eliminates odors associated with food, smoke, pets and mold.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT RIGHT HAND TRIGGER CONTROL BOX ASSEMBLY (1072353)
- RUBBERMAID COMMERCIAL 1025 gal Rectangular Trash Can, Beige, Open Top, Plastic (FG295700BEIG)
- GOJO 2000 ml Liquid Hand Soap Refill Cartridge (7220-04)
- DRILLSTUFF Drill Brush Power Scrubber - Outdoor Drill Powered Scrub Brush (5in-S-WY-QC-DS)
- THEOCHEM DAY & NIGHT - 12/1 QT CASE, Continual Odor Counteractant, 12PK (100309-99990-1Q)
- THEOCHEM ESSENCE - 4/1 GL CASE, Odor Counteractant & Deodorizer, 4PK (100350-99990-7G)
- THEOCHEM CHERRY BLOSSOM - 5 GL PAIL, Concentrated Odor Counteractant (100318-99990-1P)
- FEBREZE Small Spaces Linen & Sky Scent Air Freshener 0.25 oz Liquid (93336)
- BRIGHT AIR Super Odor Eliminator, Cool and Clean, Blue, 14 oz Jar (900090)
- HIBLOW HP 60 .07 HP 100 gph Aluminum Switchless Septic Air Pump (HP-60-0110)
- DIVERSEY Liquid Deodorizer, Size 1 gal., Red (94355110)
- Theochem Air Fresheners & Odor Eliminators