Shop All Electronic Timers
Theben
Electr Timer, Din Rail, 365 Day Astro, 2Chn
Mfr # TR-642-TOP-2-RC-12/24V
Zoro # G8728727
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 365 Days
- Number of Channels 2
- Contact Form (2) SPDT
- Voltage 12/24V AC
- Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Theben
- MFR # TR-642-TOP-2-RC-12/24V
- Zoro # G8728727
- Country of Origin Germany
- Category Electronic Timers
Dimensions
Depth | 2 3/4 in |
Display Width | 1 1/2 in |
Height | 3 1/2 in |
Width | 2 in |
Display Height | 3/4 in |
Description
Electronic Timer, Operation Mode 365 Days, Number of Channels 2, Contact Form (2) SPDT, Voltage 12/24V AC, Amps 10 A, HP @ 120V 2600W, Events Available - Electronic Timer 800, Available Actions - Electronic Timer Cycle, On/Off, Pulse, Event Allocation - Electronic Timer 1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event, Pulse Duration 1 sec, Enclosure Plastic, Mounting DIN Rail, Number of Poles 2, Min. Time Setting 1 sec, Max. Time Setting 365 day, NEMA Rating 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Premium Welding Cable 1/0 Yellow 50 FT Black Male 2MPC / Black Female 2MPC (TSWC10YW50-BKM-BKF)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS7C4A1MPG13)
- STEWART R. BROWNE MFG CO Straight Stainlss Steel Cable 1/8", 1 ft. (CABLE - 1/8)
- SCHNEIDER Safety Relay Extension Module, 24 V AC/DC (XPSUAF13AP)
- THEBEN Electr Timer, Din Rail, 365 Day Astro, 4Chn (TR-644-TOP-2-RC-120V-240V)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-12/24V)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-220V)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-120V)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 2Chn, 84Mem (TR-622-TOP-2-12/24V)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 2 Chn. (TR-612-TOP-2-120V)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5S-WB2)
- Theben Timers