Shop All Electronic Timers
Theben
Electr Timer, Din Rail, 365 Day, Astro, 1Chn
Mfr # TR-641-TOP-2-RC-12/24V
Zoro # G8496485
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 365 Days
- Number of Channels 1
- Contact Form SPDT
- Voltage 12/24V AC
- Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theben
- MFR # TR-641-TOP-2-RC-12/24V
- Zoro # G8496485
- Country of Origin Germany
- Category Electronic Timers
Dimensions
Depth | 2 3/4 in |
Height | 3 1/2 in |
Width | 2 in |
Display Width | 1 1/2 in |
Display Height | 3/4 in |
Description
Electronic Timer, Operation Mode 365 Days, Number of Channels 1, Contact Form SPDT, Voltage 12/24V AC, Amps 10 A, HP @ 120V 2600W, Events Available - Electronic Timer 800, Available Actions - Electronic Timer Cycle, On/Off, Pulse, Event Allocation - Electronic Timer 1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event, Pulse Duration 1 sec, Enclosure Plastic, Mounting DIN Rail, Number of Poles 1, Min. Time Setting 1 sec, Max. Time Setting 365 day, NEMA Rating 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 1-1/2X36 Tele Perf Tube (11203)
- HATCO Element Kit, GR66,1560W, 120V, 0.260 (R02.08.132D.00)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- MERSEN Semiconductor Fuse, A50QS-Y Series, Fast-Acting, 150A, 500V AC, Non-Indicating (A50QS150-4Y)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-12/24V)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 1Chn, 84Mem (TR-611-TOP-2-12/24V)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 2 Chn. (TR-612-TOP-2-120V)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 2Chn, 84Mem (TR-622-TOP-2-12/24V)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-220V)
- THEBEN Electr Timer, Din Rail, 365 Day Astro, 4Chn (TR-644-TOP-2-RC-120V-240V)
- CDN Loud Alarm Timer (TM4)
- Theben Timers