Shop All Electronic Timers
Theben
Electr. Timer, Din Rail, 24Hr/7D, 1 Chn.
Mfr # TR-610-TOP-2-220V
Zoro # G8496424
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7 days
- Number of Channels 1
- Contact Form SPDT
- Voltage 240V AC
- Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theben
- MFR # TR-610-TOP-2-220V
- Zoro # G8496424
- Country of Origin Germany
- Category Electronic Timers
Dimensions
Height | 3 1/2 in |
Display Height | 3/4 in |
Display Width | 1 in |
Depth | 2 3/4 in |
Width | 1 1/2 in |
Description
Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPDT, Voltage 240V AC, Amps 10 A, HP @ 240V 1400W, Events Available - Electronic Timer 56, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 1 Event, Enclosure Plastic, Mounting DIN Rail, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Gray, Backup Device Lithium Battery, Backup Time 10 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FRN-R-3-1/2)
- NVENT HOFFMAN COMLINE, Type 4X, 600x600x200mm, Gray, Aluminum (ECL606020)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 6 1/4 in (5505-24-00)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 1NC, No Legend (XALK198H7)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 2 Chn. (TR-612-TOP-2-120V)
- THEBEN Electr Timer, Din Rail, 365 Day Astro, 4Chn (TR-644-TOP-2-RC-120V-240V)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 2Chn, 84Mem (TR-622-TOP-2-12/24V)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 1Chn, 84Mem (TR-611-TOP-2-12/24V)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-12/24V)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-120V)
- DWYER INSTRUMENTS 4 Channel Timer Controller (DCT504A)
- Theben Electronic Timers