Shop All Electronic Timers
Theben
Electr. Timer, Din Rail, 24Hr/7D, 1 Chn.
Mfr # TR-610-TOP-2-12/24V
Zoro # G8496433
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode 7 days
- Number of Channels 1
- Contact Form SPDT
- Voltage 12/24V AC
- Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Theben
- MFR # TR-610-TOP-2-12/24V
- Zoro # G8496433
- Country of Origin Germany
- Category Electronic Timers
Dimensions
Height | 3 1/2 in |
Display Height | 3/4 in |
Display Width | 1 in |
Depth | 2 3/4 in |
Width | 1 1/2 in |
Description
Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPDT, Voltage 12/24V AC, Amps 10 A, HP @ 120V 2600W, Events Available - Electronic Timer 56, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 1 Event, Enclosure Plastic, Mounting DIN Rail, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Gray, Backup Device Lithium Battery, Backup Time 10 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 10A (RIBD2421C)
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GS55-B7-K)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV0133)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PLD2503)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 2 Chn. (TR-612-TOP-2-120V)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 2Chn, 84Mem (TR-622-TOP-2-12/24V)
- THEBEN Electr Timer, Din Rail, 365 Day Astro, 4Chn (TR-644-TOP-2-RC-120V-240V)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-120V)
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-220V)
- THEBEN Electr Timer, Din Rail, 24Hr/7D, 1Chn, 84Mem (TR-611-TOP-2-12/24V)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT (FM1D14-AV-U)
- Theben Timers