The Toro Company

The Toro Company 53736 8 ft. 570 Adjustable VAN Nozzle


product price: $34.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Nozzle
  • Pre-installed pressure compensating device conserves water by eliminating fogging and misting
  • Matched precipitation with a radius family
  • Use for small lawn/shrub areas
  • Variable arc nozzle- adjusts from 0° to 360°
  • 8'
  • Length: 1
  • Width: 1.56
  • Height: 4
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.