Shop All Exercise Equipment
The Step
Health Club Size Platform With Six 6 Original Risers - Grey
Mfr # F1036
Zoro # G311248600
Free Shipping & Returns
$93.79
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
- Brand The Step
- MFR # F1036
- Zoro # G311248600
- UPC # 754806310015
- Country of Origin United States
- Category Exercise Equipment
Description
Achieve total-body fitness with The Step Club Size Aerobic Platform, the same step used in fitness clubs across the country. The Step is a great home-fitness tool for beginners to experts and is customizable for a variety of aerobic and strength exercises. This set includes a grey nonslip platform, six 6 original risers and streaming videos to create the foundation of any workout program. Burn more calories the higher you step with 4in to 6in to 8in platform height. The Club Size platform features one 1 stepping surface 43in L x 16in W x 4in H and Six 6 original risers 14.5in L x 9.5in W x 2in H. These sturdy risers can be used on any type of indoor flooring from carpet to concrete to hardwood without leaving behind scratches.
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
- WENZEL Wenzel 11000 6 Piece Plastic Tent Stake; 12 in (633073)
- LIFELINE FITNESS Jungle Gym XT (LLJGXT)
- TECUMSEH Manifold W/Bracket (36235)
- BACKYARD PRO 80 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP80ALKIT)
- THE STEP Health Club Size Platform With four 4 Original Risers - Pink (F1012)
- THE STEP Health Club Size Platform With Four 4 Original Risers - Grey (F1011W)
- THE STEP Club Size Platform With Two 2 Freestyle Risers and Two 2 Original Risers - Pink (F1024)
- THE STEP The Step F1008W The Step Stackable 6 in Riser - Blue (F1008W)
- THE STEP Club Size Platform With Two 2 Freestyle Risers and Two 2 Original Risers (F1023)
- THE STEP The Step F1007W The Step Stackable 4 in Riser - Green (F1007W)
- CANDO INTERNATIONAL Cando 10-5554 - Tubing With Handles Exerciser - 36 Inches - Blue - Heavy (1334871)
- The Step Exercise Equipment