Shop All Exercise Equipment
The Step
Club Size Platform With Two 2 Freestyle Risers and Two 2 Original Risers - Pink
Mfr # F1024
Zoro # G511248585
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Step
- MFR # F1024
- Zoro # G511248585
- UPC # 754806372785
- Country of Origin United States
- Category Exercise Equipment
Description
Achieve total-body fitness with The Step Club Size Aerobic Platform, the same step used in fitness clubs across the country. The Step is a great home-fitness tool for beginners to experts and is customizable for a variety of aerobic and strength exercises. This set includes a grey nonslip platform, 2 patented freestyle risers and 2 original risers to create the foundation of any workout program. The Club Size platform features one 1 stepping surface 43in L x 16in W x 4in H and four 4 risers 16in L x 16in W x 2in H. These sturdy risers can be used on any type of indoor flooring from carpet to concrete to hardwood without leaving behind scratches. The patented freestyle risers add variety to your workout with multiple slanted positions perfect for adding intensity to push-ups, sit-ups, lunges, and more. Burn more calories the higher you step with 4in to 6in to 8in platform height options using the risers. Each riser and platform is made with four nonskid feet to prevent sliding or moving during exercise. Both the platform and rises also feature a resistance band notch, which safely holds an optional resistance band in place. This set is crafted from durable, recyclable high-density polyethylene that supports up to 350 pounds or up to 500 lbs. with risers. This product is backed by a 90-day manufacturer's warranty period.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Mouse Trap, 2-1/2 In. L, 5 In. W, PK2 (33536)
- VALLEY INDUSTRIES 30 in. Sprayer Wand (SG-4200-18-CB)
- BRIGGS & STRATTON Regulator (698315)
- SUBZERO Snow Brush/Scraper, 12" Head Width (1220141050)
- THE STEP Club Size Platform With Two 2 Freestyle Risers and Two 2 Original Risers (F1023)
- THE STEP The Step F1008W The Step Stackable 6 in Riser - Blue (F1008W)
- THE STEP The Step F1007W The Step Stackable 4 in Riser - Green (F1007W)
- THE STEP Health Club Size Platform With four 4 Original Risers - Pink (F1012)
- THE STEP Health Club Size Platform With Four 4 Original Risers - Grey (F1011W)
- GOFIT Wrist and Forearm Blaster (GF-WFB)
- WECARE FITNESS Full-Body Workout 4 Pack Resistance Bands, 4 Levels of Resistance, Mesh Carrying Bag, 4PK (WC-4P-RBS)
- The Step Exercise Equipment