The Step

Club Size Platform With Two 2 Freestyle Risers and Two 2 Original Risers


product price: $84.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Achieve total-body fitness with The Step Club Size Aerobic Platform, the same step used in fitness clubs across the country. The Step is a great home-fitness tool for beginners to experts and is customizable for a variety of aerobic and strength exercises. This set includes a grey nonslip platform, 2 patented freestyle risers and 2 original risers to create the foundation of any workout program. The Club Size platform features one 1 stepping surface 43in L x 16in W x 4in H and four 4 risers 16in L x 16in W x 2in H. These sturdy risers can be used on any type of indoor flooring from carpet to concrete to hardwood without leaving behind scratches. The patented freestyle risers add variety to your workout with multiple slanted positions perfect for adding intensity to push-ups, sit-ups, lunges, and more. Burn more calories the higher you step with 4in to 6in to 8in platform height options using the risers. Each riser and platform is made with four nonskid feet to prevent sliding or moving during exercise. Both the platform and rises also feature a resistance band notch, which safely holds an optional resistance band in place. This set is crafted from durable, recyclable high-density polyethylene that supports up to 350 pounds or up to 500 lbs. with risers. This product is backed by a 90-day manufacturer's warranty period.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.