Shop All Books
The Spark Innovations
Sequence Cards For Storytelling and Picture Interpretation, Set 2
Mfr # SPARK2
Zoro # G601242691
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 48 picture cards, 8 tabbed divider with question prompts, user manual guide
- Material Paper, Cardboard
- Color Multi
- Recommended Age 4+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Spark Innovations
- MFR # SPARK2
- Zoro # G601242691
- UPC # 860160001121
- Country of Origin China
- Category Books
Details
Recommended Grade | Grade PK+ |
Includes | 48 picture cards, 8 tabbed divider with question prompts, user manual guide |
Material | Paper, Cardboard |
Color | Multi |
Recommended Age | 4+ years |
Description
Spark Sequence Cards #2 are picture cards that when placed in the correct order, they tell a short story. They are a sequel to set #1 with additional story sets. There is no reading required and children are prompted to examine picture details to figure out the correct order of the cards. Once the cards are in order many other skills such as narrative and storytelling skills can be practiced. Additionally, a user manual guide with question prompts is included for each story set to work on other skills including problem solving, social skills, predicting and inferencing. The cards are brightly colored, large, detailed pictures and very durable. They have a laminated finish so a dry erase marker can be used to highlight picture details.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26721)
- DETECTAMET Detectable Highlighter, Green Ink, Chisel Tip, PK5 (150-A05-P04-A08)
- NOVA Butcher Paper Sheets, White, 36"x36" (B3636BBX)
- BROTHER Cartridge, Tape, 1/4""-Bk/Cl (BRTTZE111)
- THE SPARK INNOVATIONS Sequence Cards For Storytelling and Picture Interpretation, Set 1 (SPARK1)
- SCHOLASTIC Buddy Readers - Levels E + F (Parent Pack) (9781338662153)
- DIDAX Didax Desktop Place Value Card, PK10 (211498W)
- SMITHSONIAN Informational Text - Creative Solutions, Spanish, Grades K-1, 6-Books (124665)
- ROSE PUBLISHING Rose Book Of Bible Charts Maps & Time Lines (RO21832)
- BAREFOOT BOOKS Babys First Words Board Book (9781782858720)
- CARSON DELLOSA Skills for Success Algebra Resource Book, Grade 6-12, Paperback (4324)
- The Spark Innovations Books