Shop All Books
The Spark Innovations
Sequence Cards For Storytelling and Picture Interpretation, Set 1
Mfr # SPARK1
Zoro # G301242700
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper, Cardboard
- Recommended Age 4+ years
- Color Multi
- Includes 48 picture cards, 8 tabbed divider with question prompts, user manual guide
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Spark Innovations
- MFR # SPARK1
- Zoro # G301242700
- UPC # 860160001107
- Country of Origin China
- Category Books
Details
Material | Paper, Cardboard |
Recommended Age | 4+ years |
Color | Multi |
Includes | 48 picture cards, 8 tabbed divider with question prompts, user manual guide |
Recommended Grade | Grade PK+ |
Description
Spark Sequence Cards are picture cards that when placed in the correct order, they tell a short story. There is no reading required and children are prompted to examine picture details to figure out the correct order of the cards. Once the cards are in order many other skills such as narrative and storytelling skills can be practiced. Additionally, a user manual guide with question prompts is included for each story set to work on other skills including problem solving, social skills, predicting and inferencing. The cards are brightly colored, large, detailed pictures and very durable. They have a laminated finish so a dry erase marker can be used to highlight picture details.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pencil, Champ, 0.7Mm, Be, PK24 (AL17CSWUS)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Blue, PK50 (7403)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 36 In. W (5PGT7)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Yellow, 100/Case (G14053B)
- KAGAN Quiz-Quiz-Trade - Mathematics, Grades 2-6 (BQQM)
- LEARNING RESOURCES Writing Journal, PK10 (3467)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in, Keyboard Basics + Internet Safety (95021)
- HARPERCOLLINS If You Give a Moose a Muffin Book (9780060244057)
- BSA Twelfth Night - Audiobook CD (9781932219400)
- RANDOM HOUSE Hop on Pop, Hardcover (9780394800295)
- SOPHIA INSTITUTE PRESS Spider Who Saved Christmas Book (9781644132111)
- The Spark Innovations Books