Shop All Toys & Games
The Spark Innovations
Animals Matching Cards Memory Game
Mfr # SPAM102
Zoro # G400926457
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ years
- Recommended Grade Grade PK+
- Material Paper, Cardboard
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Spark Innovations
- MFR # SPAM102
- Zoro # G400926457
- UPC # 860160001190
- Country of Origin China
- Category Toys & Games
Details
Includes | 48 Matching Cards, Instruction manual |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Material | Paper, Cardboard |
Color | Multi |
Description
Animal Matching cards are Large durable picture cards with bright, clear and kid friendly illustrations of animals. The Cards can be used to play basic memory and matching and improve vocabulary skills of children. These cards can be used to practice names of animals, help teach about animals, compare and contrast animals. Cards included- Alligator, bear, cat, cow, deer, dog, elephant, fish, fox, frog, giraffe, horse, kangaroo, lion, monkey, owl, parrot, penguin, pig, rabbit, sheep, tiger, turtle, zebra The cards are very durable with a laminated finish and are made to last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Guillotine Paper Cutter, w/A 18" Cutti (IDEKU0471H)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Width: 23-3/4" (53XM46)
- PARTNERS BRAND Double Wall Boxes, 24" x 12" x 8", Kraft, 15/Bundle (HD24128DW)
- SEAL SAFE Heavy Duty Tape Dispenser, 2 In. (QPC-2398)
- VERSABOND Custom Building Products Gray Thin-Set Mortar 50 lb (MTSG50)
- ROO GAMES Bulls Eye Game (PM20L)
- BRIARPATCH Pete the Cat® The Missing Cupcakes Game (01257)
- GET READY KIDS Insects Animal Playset, 10 Pieces (876)
- LEGO Minecraft Multicolored 154 pc (21184)
- WHITNEY BROS Quarter School Set (WB0372)
- MANHATTAN TOY TOY DARTH VADER PLSH 12in. (346820)
- The Spark Innovations Toys & Games