Shop All Toys & Games
The Spark Innovations
Animal Home and Habitat Matching Puzzle
Mfr # SPAH102
Zoro # G600936713
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper, Cardboard
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Spark Innovations
- MFR # SPAH102
- Zoro # G600936713
- UPC # 860160001176
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Paper, Cardboard |
Recommended Age | 3+ years |
Includes | 50 large puzzle pieces, user guide |
Recommended Grade | Grade PK+ |
Description
Animal home and habitat puzzle consists of 25 two piece(4.5x3.5) puzzles. The puzzle pieces are extra thick, laminated and very durable. Each animal picture puzzle piece can be matched to its home or habitat puzzle piece. When the two puzzle pieces are placed together they form a rectangle. The pieces are self-checking and no other two cards can be matched other than the correct combination. The picture cards are brightly illustrated and very kid friendly. The rounded edges make it safe for young toddlers to play with. This concept can be used to teach children about animal homes and where animals live. It gives opportunity to explore and expand on basic knowledge and vocabulary in a fun and educational way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Roll, 250ftx15in, 0.172in Thick (SF15)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Orange, 1000/Case (G11041H)
- BIC Quick Dry Correction Fluid, 20mL, Wht, PK12 (BICWOFQD12WE)
- CARDINAL Divider, One Step, 24Tab, Assorted (60960)
- HOME PLUS Squishy Stess Reilef Toy Thermoplastic Assorted 1 pc (YSSDT-1000)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, African-American Boy (31059)
- LEARNING RESOURCES Big Time™ 12-Hour Student Learning Clock® (2095)
- TEACHER CREATED RESOURCES STEM Starters, Balloon Cars (TCR20880)
- FLIPSIDE Magnetic Activity Fun Box (17001)
- THINKANDPLAY Cat Caterpillar D11T Track Type Tractor Dozer JEL Design with Operator High Line Series 1-50 Diecast Model (TH1340410)
- MELISSA & DOUG Poke-a-Dot Numbers Learning Cards (31471)
- The Spark Innovations Toys & Games