Shop All Boat Anchors & Equipment
The Snubber
Snubber TWIST, Navy Blue, Individual
Mfr # S51100
Zoro # G111118530
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Snubber
- MFR # S51100
- Zoro # G111118530
- UPC # 6430078580014
- Country of Origin Finland
- Category Boat Anchors & Equipment
Description
TWIST - Navy Blue - IndividualSnubber TWIST is a patented mooring compensator that absorbs the mooring line's shocks and reduces the stress on your boat and the dock. Snubber products are made from carefully selected, high-quality materials to last severe weather conditions. The products will not lose color or leave marks on your boat. All Snubber products are designed and made in Finland.Features:. It fits different line types and diameters, including tiesCan be attached while the line is tied on both endsQuick simple attachment and detachmentNo need to attach the line permanently through the compensatorNo need for loose clipsNo rubber or metal materialDoes not clunk around or leave marks on your boatApplications:It can be used for the anchor lineMotor and sailing boatsOptimal elasticity and fast recovery to original size and length to absorb shocks in dockingSpecifications:. Designed for 1102 – 13200 lb or 500 – 6000 kg boatsMeasurements: 542 x 55 x 54 mmWeight: lb 0.83 / g 375Color: Navy Blue*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Red PVC, 48" Length, 5/16" Lugs (4-5MBCRED48)
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug with 7-Pole Wiring Junction Box 4ft Cable (RVA1564)
- SHAKESPEARE 5225XT 8' GALAXY VHF ANTENNA (SHAKESPEARE ANTENNAS) (5225-XT)
- ILC Replacement for Miniature Lamp T4W 24V 4W Ba9s replacement light bulb lamp, 4PK (T4W 24V 4W BA9S MINIATURE LAMP)
- THE SNUBBER Snubber PULL w/Rope, Black (S51390)
- THE SNUBBER Snubber FENDER, Navy Blue, Pair (S51200)
- EXTREME MAX Extreme Max 3006.2246 BoatTector Premium Double Braid Nylon Anchor Line w Thimble-3/8" x 150' &Gold (3006.2246)
- KEELGUARD Pontoon Guard™; Black; 32Ft (30232)
- EXTREME MAX Extreme Max 3006.8285.4 BoatTector Stainless Steel Chain Shackle - 1", 4-Pack (3006.8285.4)
- DOCK EDGE Flip Up Dock Cleat 8" - Polished (2608P-F)
- SEACHOICE Double Braided 100% MFP Dock Line (42401)
- The Snubber Boat Anchors & Equipment