Shop All Boat Anchors & Equipment
The Snubber
Snubber FENDER, White, Pair
Mfr # S51208
Zoro # G411118513
product price: $43.29
/pr
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Snubber
- MFR # S51208
- Zoro # G411118513
- UPC # 6430078580090
- Country of Origin Finland
- Category Boat Anchors & Equipment
Description
FENDER - White - PairSnubber FENDER is an easy-to-use, quick fender fastener. Attaching your fender reliably happens in just seconds with the ability to adjust the height. Snubber FENDER fits all railing types regardless of size. Rubber-like material doesn't slide along the railing and doesn't clunk around in your boat.Features:. Rubber-like material doesn't slide along the railing. Does not clunk around or leave marks on your boatQuick simple attachment and detachmentNo need to attach the line permanently through the compensatorCan also be attached while the line is tied on both endsNo need for loose clipsApplications:Snubber FENDER is suitable for all types of boats that have handrailsFender lines with a diameter of 5-8 mm and also fits flat tiesFits chains, ropes, and barsSpecifications:. Size: 138 x 40 x 24 mmWeight: lb 0.17 / g 77. Weight pair: lb 0.34 / g 154Color: White*Sold as a pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR Air Filter For Dodge Journey (57-49016)
- BLUE SEA SYSTEMS Blue Sea 6005 m-Series (Mini) Battery Switch Single Circuit ON/OFF (6005)
- MOTORCRAFT 11+ Ford Truck-Van 6.7L Turbo Diesel Element, Fd4615 (FD4615)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-5/16 in. (PA3476)
- THE SNUBBER Snubber PULL w/Rope, Black (S51390)
- THE SNUBBER Snubber FENDER, Navy Blue, Pair (S51200)
- EXTREME MAX Extreme Max 3006.6622 Coated Keel-Style Downrigger Weight - 8 lbs. (3006.6622)
- ATTWOOD 13700-7 Lift N Lock Anchor Lift & Pulley System - Standard (3001.4851)
- GREENFIELD PRODUCTS Greenfield Products DB5-RB Dock Buddy Stretch Dock Line - Royal Blue (DB5-RB)
- KEELGUARD Pontoon Guard™; Black; 40Ft (30240)
- KERMCO Tie Down Engineering 5/8 in. D X 40 in. L Steel Oval Head Anchor Eye with Auger (59060)
- The Snubber Boat Anchors & Equipment