Shop All Boat Anchors & Equipment
The Snubber
Snubber FENDER, Red, Pair
Mfr # S51206
Zoro # G211118485
product price: $35.79
/pr
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Snubber
- MFR # S51206
- Zoro # G211118485
- UPC # 6430078580083
- Country of Origin Finland
- Category Boat Anchors & Equipment
Description
FENDER - Red - PairSnubber FENDER is an easy-to-use, quick fender fastener. Attaching your fender reliably happens in just seconds with the ability to adjust the height. Snubber FENDER fits all railing types regardless of size. Rubber-like material doesn't slide along the railing and doesn't clunk around in your boat.Features:. Rubber-like material doesn't slide along the railing. Does not clunk around or leave marks on your boatQuick simple attachment and detachmentNo need to attach the line permanently through the compensatorCan also be attached while the line is tied on both endsNo need for loose clipsApplications:Snubber FENDER is suitable for all types of boats that have handrailsFender lines with a diameter of 5-8 mm and also fits flat tiesFits chains, ropes, and barsSpecifications:. Size: 138 x 40 x 24 mmWeight: lb 0.17 / g 77. Weight pair: lb 0.34 / g 154Color: Red*Sold as a pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTWAY Fastway 80-01-2140 ZIP Breakaway Universal Cable - 4' (80-01-2140)
- BLUE OX BASEPLATE, 20-21 JEEP GLADIATOR (BX1145)
- MAHLE Axle Shaft Flange Gasket - Rear, J17829 (J17829)
- FEL-PRO Ford-Ind&Trac 134/172/2/Gas/Lpg-Krosene5 Head Gasket, 7761B-1 (7761B-1)
- THE SNUBBER Snubber PULL w/Rope, Black (S51390)
- THE SNUBBER Snubber FENDER, Navy Blue, Pair (S51200)
- EXTREME MAX Extreme Max 3006.3042 BoatTector Bungee Dock Line Value 2-Pack - 7', Blue (3006.3042)
- ATTWOOD Attwood 93532-1 Softside Dock Fender, Straight Edge, White - 18" x 3" (93532-1)
- EXTREME MAX Extreme Max 3006.8366 BoatTector Stainless Steel Bolt-Type Anchor Shackle - 1/4" (3006.8366)
- EXTREME MAX Extreme Max 3006.8201.4 BoatTector Stainless Steel Long D Shackle - 1/4", 4-Pack (3006.8201.4)
- EXTREME MAX Extreme Max 3006.2981 BoatTector PWC Bungee Dock Line Value 2-Pack - 6', White (3006.2981)
- The Snubber Boat Anchors & Equipment