Shop All Boat Anchors & Equipment
The Snubber
Snubber FENDER, Grey, Pair
Mfr # S51204
Zoro # G711118510
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Snubber
- MFR # S51204
- Zoro # G711118510
- UPC # 6430078580076
- Country of Origin Finland
- Category Boat Anchors & Equipment
Description
FENDER - Grey - PairSnubber FENDER is an easy-to-use, quick fender fastener. Attaching your fender reliably happens in just seconds with the ability to adjust the height. Snubber FENDER fits all railing types regardless of size. Rubber-like material doesn't slide along the railing and doesn't clunk around in your boat.Features:. Rubber-like material doesn't slide along the railing. Does not clunk around or leave marks on your boatQuick simple attachment and detachmentNo need to attach the line permanently through the compensatorCan also be attached while the line is tied on both endsNo need for loose clipsApplications:Snubber FENDER is suitable for all types of boats that have handrailsFender lines with a diameter of 5-8 mm and also fits flat tiesFits chains, ropes, and barsSpecifications:. Size: 138 x 40 x 24 mmWeight: lb 0.17 / g 77. Weight pair: lb 0.34 / g 154Color: Grey*Sold as a pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ANTENNAS Antenna, Center Load, 60inH (305-495)
- STROMBERG CARLSON Stromberg Carlson JET-5000 5000 lb. Electric Tongue Jack - Black (JET-5000)
- DONALDSON Air Filter, Primary Round, P182034 (P182034)
- MONARCH Microfiber Cleaning Cloths 12x12 Green , 12PK (M915112G)
- THE SNUBBER Snubber PULL w/Rope, Black (S51390)
- THE SNUBBER Snubber FENDER, Navy Blue, Pair (S51200)
- EXTREME MAX Extreme Max 3006.8414 BoatTector Stainless Steel Bow Shackle with No-Snag Pin - 1/2" (3006.8414)
- EXTREME MAX Extreme Max 3002.4561 Clean Rig Spacer - Small, 2.5" Diameter (3002.4561)
- EXTREME MAX Extreme Max 3006.3153 BoatTector Bungee Dock Line Extension Loop - 1', Black (Value 4-Pack) (3006.3153)
- MINN KOTA Talon Bms Side Shim Kit (1810212)
- MASTER FENDER COVERS Htm-4Nd Navy 12" X 34" (MFC-4ND)
- The Snubber Boat Anchors & Equipment