Shop All Boat Anchors & Equipment
The Snubber
Snubber FENDER, Black, Pair
Mfr # S51202
Zoro # G111118547
product price: $54.59
/pr
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Snubber
- MFR # S51202
- Zoro # G111118547
- UPC # 6430078580052
- Country of Origin Finland
- Category Boat Anchors & Equipment
Description
FENDER - Black - PairSnubber FENDER is an easy-to-use, quick fender fastener. Attaching your fender reliably happens in just seconds with the ability to adjust the height. Snubber FENDER fits all railing types regardless of size. Rubber-like material doesn't slide along the railing and doesn't clunk around in your boat.Features:. Rubber-like material doesn't slide along the railing. Does not clunk around or leave marks on your boatQuick simple attachment and detachmentNo need to attach the line permanently through the compensatorCan also be attached while the line is tied on both endsNo need for loose clipsApplications:Snubber FENDER is suitable for all types of boats that have handrailsFender lines with a diameter of 5-8 mm and also fits flat tiesFits chains, ropes, and barsSpecifications:. Size: 138 x 40 x 24 mmWeight: lb 0.17 / g 77. Weight pair: lb 0.34 / g 154Color: Black*Sold as a pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Plastic Clip Removal Pliers (LI42810)
- SKF Shaft Repair Sleeve, SS, 0.623 to 0.627in. (99062)
- WALKER EXHAUST Exhaust Elbow, 41436 (41436)
- DONALDSON Fuel Filter, Spin-On, P552203 (P552203)
- THE SNUBBER Snubber FENDER, Navy Blue, Pair (S51200)
- THE SNUBBER Snubber PULL w/Rope, Black (S51390)
- DOCK EDGE Flip-Up Dock Cleat - 8" - Black (2608B-F)
- TRAC OUTDOORS Crooked Creek C11560 Blue 48" to 72" Telescoping Paddle Boat Hook (50471)
- SEA DOG Hook-Boat 48"-96" 2 Piece, #491024-1 (491024-1)
- EXTREME MAX Extreme Max 3006.6530 BoatTector Vinyl-Coated Navy Anchor - 28 lbs. (3006.6530)
- EXTREME MAX Extreme Max 3006.3053 BoatTector Bungee Dock Line Value 2-Pack - 7', Black/Gold (3006.3053)
- The Snubber Boat Anchors & Equipment