Shop All Infrared Thermometer Accessories
The Snell Group
Thermography Training, Onsite, Weather
Mfr # SNELL-2D-ON-BLDG
Zoro # G7974321
product price: $10,007.99
/ea
Free Shipping & Returns
$10,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Area of Concentration Infrared for Weatherization and Energy Audits
- On Site Yes
- Course Duration 16 Hours Over 2 Days
- Product Type Thermography Training
- Located On-site Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Snell Group
- MFR # SNELL-2D-ON-BLDG
- Zoro # G7974321
- Country of Origin United States
- Category Infrared Thermometer Accessories
Details
Item | Thermography Training |
Area of Concentration | Infrared for Weatherization and Energy Audits |
On Site | Yes |
Course Duration | 16 Hours Over 2 Days |
Product Type | Thermography Training |
Located On-site | Yes |
Description
Thermography Training, Product Type Thermography Training, Area of Concentration Infrared for Weatherization and Energy Audits, Course Duration 16 Hours Over 2 Days, Located On-site Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/8 in MNPT, Silver (PRO-302D-158CC-01)
- FLUKE Pressure Calibrator, -15 to 10,000 psi (FLUKE-717 10000G)
- NU-DI Malayae Flex Probe Replacemnt 6.0L Diesl (300-08045)
- DICKSON 8 Pressure Chart Recorder (PW866)
- THE SNELL GROUP Thermography Training, Onsite, Mechanical (SNELL-2D-ON-MECH)
- FLIR Li-Ion Rechargeable Battery (T199363ACC)
- FLIR USB Cable, Std. A to Micro B Connector (T198533)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- FLIR Li-Ion Rechargeable Battery (T199300ACC)
- FLUKE Telephoto Lens (FLK-LENS/TELE2)
- FLIR Battery Charger (T199610)
- The Snell Group Infrared Thermometer Accessories