Shop All Infrared Thermometer Accessories
The Snell Group
One Additional Person Day of Training
Mfr # SNELL-ST-ON-ADDL
Zoro # G8078357
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- On Site Yes
- Course Duration 8 Hour Units
- Product Type One Additional Person Day of Training
- Area of Concentration Additional Day of On Site Training
- Located On-site Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Snell Group
- MFR # SNELL-ST-ON-ADDL
- Zoro # G8078357
- Country of Origin United States
- Category Infrared Thermometer Accessories
Details
Item | One Additional Person Day of Training |
On Site | Yes |
Course Duration | 8 Hour Units |
Product Type | One Additional Person Day of Training |
Area of Concentration | Additional Day of On Site Training |
Located On-site | Yes |
Description
One Additional Person Day of Training, Product Type One Additional Person Day of Training, Area of Concentration Additional Day of On Site Training, Course Duration 8 Hour Units, Located On-site Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Red Grabber Clip (A067R)
- TEST PRODUCTS INTL Test Lead, Deluxe PVC Kit (SDK1)
- WIKA Tg53 5In 1/2In 18In 200-1000F Npt Bimetal Thermometer (TG53)
- WOHLER Carbon Monoxide Analyzer, Backlit LED (8387)
- THE SNELL GROUP Thermography Training, Onsite, Electrical (SNELL-2D-ON-ELEC)
- THE SNELL GROUP Thermography Training, Onsite, Mechanical (SNELL-2D-ON-MECH)
- FLIR Battery Charger for Exx Series (T199425ACC)
- EXTECH Battery Charger, Incl. Power (T198125)
- FLIR Battery Charger (T197650)
- FLUKE Hand Strap, For Mfr. No. TiX560, TiX520 (FLUKE-TIX5XX HAND)
- FLUKE Telephoto Lens, For Use with Mfr.No.Ti200 (FLK-LENS/4XTELE2)
- The Snell Group Infrared Thermometer Accessories