Shop All Infrared Thermometer Accessories
The Snell Group
Level II Thermography Training, Onsite
Mfr # SNELL-L2-ON-PDM
Zoro # G8312141
product price: $18,528.99
/ea
Free Shipping & Returns
$18,528.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Area of Concentration Applications for Predictive Maintenance
- On Site Yes
- Course Duration 32 Hours Over 4 Days
- Prerequisite 5CVP9
- Product Type Level II Thermography Training
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Snell Group
- MFR # SNELL-L2-ON-PDM
- Zoro # G8312141
- Country of Origin United States
- Category Infrared Thermometer Accessories
Details
Item | Level II Thermography Training |
Area of Concentration | Applications for Predictive Maintenance |
On Site | Yes |
Course Duration | 32 Hours Over 4 Days |
Prerequisite | 5CVP9 |
Product Type | Level II Thermography Training |
Located On-site | Yes |
Description
Level II Thermography Training, Product Type Level II Thermography Training, Area of Concentration Applications for Predictive Maintenance, Course Duration 32 Hours Over 4 Days, Located On-site Yes, Prerequisite 5CVP9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Probe Thermometer, -35 to 330°C / -31 to 626°F (PCE-IR 80)
- SSI Digital Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (MG1-15-A-9V-R)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Plastic, Black (4FLU3)
- BAKER INSTRUMENTS Glycerine, 16 oz., 473mL (B1000)
- THE SNELL GROUP Thermography Training, Onsite, Mechanical (SNELL-2D-ON-MECH)
- FLIR Li-Ion Rechargeable Battery (T199361ACC)
- WESTWARD Carrying Pouch, Soft Nylon Lined (1VEP3)
- WOHLER Meter Probe, 120" L, 1 ft. Probe Wire L (7792ve3)
- FLUKE Smart Battry Pk, For Mfr.No.TiX560, TiX520 (FLUKE-TIX5XX-SBP4)
- FLIR Li-Ion Rechargeable Battery (T199363ACC)
- FLIR Truck Charger, 12/24VDC (T198322ACC)
- The Snell Group Infrared Thermometer Accessories