Shop All Handles, Frames and Braces
The Shady
Aluminum Sweep Nets
Mfr # RJR001
Zoro # G602697421
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 36"
- Length 36
- Outside Diameter 0.4
- Width 1.1
- Height 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Shady
- MFR # RJR001
- Zoro # G602697421
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 36" |
Length | 36 |
Outside Diameter | 0.4 |
Width | 1.1 |
Height | 1.1 |
Description
Replace a worn out or damaged handle on your insect sweep net. This 36"L aluminum handle works with Item #s RJR85 or RJR100. Red color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY Select-a-Size Kitchen Roll Paper Towels, 2-Ply, White, 6 x 11, 113 Sheets/Roll, 8PK (80376796)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag White (NP245465)
- BOBRICK Soap Dispenser (2112)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VHG9)
- MICHIGAN BRUSH 61" Slide On Wet Mop Handle, Wood (MIB-89310)
- VIKAN 50" Color Coded Handle, 1 in Dia, Red, Aluminum (29584)
- BSC PREFERRED 8-30' Telescopic Pole (H-7228)
- SORBO Extension Pole 3Section 14 Foot (1388)
- TOUGH GUY 28 1/8 in Handle, Black/Gray, Plastic (60RR10)
- REMCO 9 in Pad Holder, White, Polypropylene (55005)
- RUBBERMAID COMMERCIAL 20" to 40" Push In Extension Handle, Yellow, Aluminum (FGQ74500YL00)
- The Shady Handles, Frames and Braces