Shop All Disposable Gloves
The Safety Zone
Vinyl Disposable Gloves, Vinyl, Powder-Free, XL, 100 PK, Blue
Mfr # SZNGVP9XLHH
Zoro # G911319588
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Safety Zone
- MFR # SZNGVP9XLHH
- Zoro # G911319588
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Vinyl Disposable Gloves |
Color | Blue |
Material | Vinyl |
Powdered/Powder-Free | Powder-Free |
Description
GLOVE, VNYL, PF, 10/100, XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coverall, XL, Red, Polyester (66-667)
- 3M Behind-the-Head Ear Muffs, 29 dB, Peltor Optime 105 (MMMH10B)
- CONDOR Vented Bump Cap, Baseball Cap Style, Long Brim, Fits Hat Size 6 3/4 to 7 3/8, Black (23Z355)
- OMNI-VIEW 18 in. Half Dome Mirror (ONV-180-18)
- SAS SURVIVAL AIR SYS Box Of 50 Thickster Pf Latex Disp. Gloves Xl (6604-20)
- ANSELL Cobalt Ultra, Exam Gloves, 3.0 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (N171)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (93862)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Yellow (FP-N-50-XL-YLW)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (SAS66519)
- KLEEN CHEF Vinyl Disposable Gloves, Vinyl, S, 100 PK, Clear (KC-MS-S-FHVG-1CL)
- ANSELL Onyx, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, Black (MICN644)
- The Safety Zone Gloves & Hand Protection