Shop All Disposable Gloves
The Safety Zone
Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 100 PK, Blue
Mfr # SZNGVP9SM1BL
Zoro # G911319557
product price: $6.55
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Safety Zone
- MFR # SZNGVP9SM1BL
- Zoro # G911319557
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Vinyl Disposable Gloves |
Color | Blue |
Material | Vinyl |
Powdered/Powder-Free | Powder-Free |
Description
GLOVE, PF, VINYL, BLUE, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Fire Extinguisher (MISC-Fire Extinguisher)
- HESTRA Glove, Leather, Goatskin, Black/Tan, M (73010-701-08)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-490)
- CONDOR Bouffant Cap, White, Universal, PK100 (3EZC6)
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A16A11)
- ANSELL 93-360, Chemical Resistant Disposable Cleanroom Gloves, 7.9 mil Palm, Nitrile, Powder-Free, XL (93-360)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Blue (7005PFXXL)
- FIFTHPULSE Latex Disposable Gloves, Latex, S, 50 PK, Natural (FMN100364)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Black (SA335224)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (SAS66518)
- GRACE Nitrile Disposable Gloves, Nitrile, L, 50 PK (GR834030)
- The Safety Zone Gloves & Hand Protection