Shop All Disposable Gloves
The Safety Zone
Nitrile Disposable Gloves, 3.7 mil Palm, Nitrile, Powdered, XL, 100 PK, Blue
Mfr # SZNGNDRXL1M
Zoro # G811184200
product price: $8.45
/pk 100, $0.08/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 3.7 mil
- Latex-Free Yes
- Powdered/Powder-Free Powdered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Safety Zone
- MFR # SZNGNDRXL1M
- Zoro # G811184200
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3.7 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powdered |
Description
The Safety Zone Gloves,Nitrile,Powder,Xlarge,4mil,9.65''L,100/BX,Blue GLOVES,NTRL,4MIL,PWDR,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield Visor, Polycarb, Clr, 7x14-1/2in (82543-00000)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (PN110AF)
- NMC Wear Eye Protection Iso Label, Pk5 (ISO401AP)
- TOUGH DUCK Insulated Duck Coverall Brown, MS (WC010)
- CONDOR Disposable Gloves, 3.1 mil Palm, Vinyl, Powder-Free, S, 100 PK, White (48UM94)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, M, 100 PK (N732)
- ANSELL NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, XL, 50 PK, Green (NEC-288-XL)
- MCR SAFETY SensaTouch, Disposable Gloves with Embossed Grip, 0.4 mil Palm, Polyethylene, Powder-Free, M, Clear (5040M)
- PIP Ambi-dex Turbo, Disposable Gloves, 0.12mm Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (63-332PF/XXL)
- HAND-TEK Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, Blue (NMNITPF104)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (DSG-BNS-01-XL)
- The Safety Zone Disposable Gloves